JOHNSON CONTROLS VG1845AD Ball Valve 3 Way Stainless Steel Trim (f)npt 1/2 | AD4HTM 41P762

JOHNSON CONTROLS VG1845AD Ball Valve 3 Way Stainless Steel Trim (f)npt 1/2

Item: AD4HTM Model: VG1845ADCross Ref: 41P762
In Stock

Get it by Tuesday, Jun 17

€124.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH VAC Control Ball Valve
Actuator Control Pressure - MaximumNot Applicable
Actuator Control Pressure - MinimumNot Applicable
Actuator Control SignalNot Applicable
Actuator Input VoltageNot Applicable
Actuator Return ActionNot Applicable
Actuator TypeNot Applicable
ApplicationControl Of Hot/Chilled Water
Ball MaterialStainless Steel
Body MaterialBrass
Close Off Pressure200 psi
Close-off Pressure200 psi
Coefficient Of Volume1.2
Connection Size1/2"
Connection TypeFNPT
Depth2 33/64" , 2.516"
Disk MaterialPolyphthalamide Resin
Flow CharacteristicEqual Percentage, Linear
For MediaSteam, Water
Height1 7/8"
IncludesValve Only
Includes ActuatorActuator Not Included
Includes Characterizing DiskDisk Included
Leakage Rate1%
MaterialStainless Steel
Max. Water Temp.284°F
Overall Depth2 1/2"
Overall Height1 7/8"
Overall Length1 15/16"
Port Connection GenderFemale
Port Connection Size1/2"
Port Types IncludedBypass, Control
Power SourceElectric Actuator
Rangeability5001
Resistance PropertiesWear Resistant
Safe Working Water Pressure580 psi
Safe Working Water Psi580 psi
Specific Valve ActionStem Down To Close
Stem MaterialStainless Steel
Trim MaterialStainless Steel
Valve Only/actuator IncludedValve Only
Valve StyleMixing
Width1.906"
Ansi RatingANSI Leakage Class IV
Body PatternThree-Way
Bypass Cv Flow Rate (gpm)0.7 GPM
Compatible With SeriesSeries VG1000
Cv Flow Rate (gpm)1.2 GPM
Fluid ServiceSteam, Water
Fluid Temperature - Maximum284°F
Fluid Temperature - Minimum-22°F
Gasket MaterialEPDM
Port Connection TypeNPT
Port ConnectionsBypass, Control
Seat MaterialGraphite Reinforced PTFE

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)4.76
Ship length (cm)6.39
Ship width (cm)4.84
HS code8481809050
Country of OriginMX

Product Details:

    • Valve Only/Actuator Included (Valve Only)

Product Variants

ProductModelConnection SizeConnection TypeMaterialMax. Water Temp.Power SourceSafe Working Water PressureClose Off PressureValve Only/actuator IncludedPrice
JOHNSON CONTROLS VG1845AE Ball Valve 3 Way Stainless Steel Trim (f)npt 1/2 | AD4HTN 41P763 VG1845AE1/2"FNPTStainless Steel284°FElectric Actuator580 psi200 psiValve Only€110.20
JOHNSON CONTROLS VG1845AF Ball Valve 3 Way Stainless Steel Trim (f)npt 1/2 | AD4HTP 41P764 VG1845AF1/2"FNPTStainless Steel284°FElectric Actuator580 psi200 psiValve Only€160.58
JOHNSON CONTROLS VG1845AG Ball Valve 3 Way Stainless Steel Trim (f)npt 1/2 | AD4HTQ 41P765 VG1845AG1/2"FNPTStainless Steel284°FElectric Actuator580 psi200 psiValve Only€167.74
JOHNSON CONTROLS VG1845AL Ball Valve 3 Way Stainless Steel Trim (f)npt 1/2 | AD4HTR 41P766 VG1845AL1/2"FNPTStainless Steel284°FElectric Actuator580 psi200 psiValve Only€148.39
JOHNSON CONTROLS VG1845AN Ball Valve 3 Way Stainless Steel Trim (f)npt 1/2 | AD4HTT 41P767 VG1845AN1/2"FNPTStainless Steel284°FElectric Actuator580 psi200 psiValve Only€143.86
JOHNSON CONTROLS VG1845BG Ball Valve 3 Way Stainless Steel Trim (f)npt 3/4 | AD4HTU 41P768 VG1845BG3/4"FNPTStainless Steel284°FElectric Actuator580 psi200 psiValve Only€142.84
JOHNSON CONTROLS VG1845BL Ball Valve 3 Way Stainless Steel Trim (f)npt 3/4 | AD4HTV 41P769 VG1845BL3/4"FNPTStainless Steel284°FElectric Actuator580 psi200 psi-€184.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS VG1845AD Ball Valve 3 Way Stainless Steel Trim (f)npt 1/2
€124.74 /unit