JOHNSON CONTROLS V46AC-26C Water Regulating Valve 2 Way Npt 3/4 Inch | AF6YJJ 20RG33

JOHNSON CONTROLS V46AC-26C Water Regulating Valve 2 Way Npt 3/4 Inch

Item: AF6YJJ Model: V46AC-26CCross Ref: 20RG33
In Stock

Get it by Tuesday, Jun 17

€316.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Regulating Valve
ConnectionNPT
Connection Size3/4"
ConstructionCast Brass
Design Pressure150 psi
MaterialCast Brass
Port3/4"
Repair KitMfr. No. STT16A-601R
Type2 Way
Actuation MechanismPressure
Body MaterialBrass
Disc MaterialBrass
Flow Rate - Maximum45 GPM
For MediaWater/Glycol
For Media StateLiquid
For Refrigerant TypeR-134A, R-22, R-404A, R-502, R-507
For Repair Kit - Manufacturer Model NumberSTT16A-601R
Internal Parts MaterialAluminum Bronze
Maximum Operating Pressure320 psi
Number Of Ports2
Number Of Ways2
Opening Point AdjustmentAdjustable
Opening Pressure - Maximum260 psi
Opening Pressure - Minimum70 psi
Operating Temperature - Maximum170°F
OrientationVertical
Overall Height7 7/8"
Overall Length3 3/8"
Overall Width2 1/16"
Pipe Connection Size3/4"
Pipe Connection TypeNPT
Pressure Connection Size1/4"
Pressure Connection TypeFlare
Product TypePressure Regulating Valve
Replacement Cartridge - Manufacturer Model NumberSEP91A-601R
Specific Valve ActionOpens on Rise

Shipping Info:

Ship weight (kg) 1.5368
Ship height (cm)6.35
Ship length (cm)25.4
Ship width (cm)11.43
HS code8481809050
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS V46AC-26C Water Regulating Valve 2 Way Npt 3/4 Inch
€316.90 /unit