Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNSON CONTROLS V248GD1-001C Water Regulating Valve 3 Way 1 In | AA4QFF 12Y961

JOHNSON CONTROLS V248GD1-001C Water Regulating Valve 3 Way 1 In

Item: AA4QFF Model: V248GD1-001CCross Ref: 12Y961
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€789.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Regulating Valve
ConnectionNPT
Connection Size1"
Design Pressure630 psi
Min. Fluid Temp.-4°F
Port1"
Type3 Way
Actuation MechanismPressure
Body MaterialCast Iron
Disc MaterialBuna-N
Flow Rate - Maximum44 GPM
For MediaWater/Glycol
For Media StateLiquid
For Refrigerant TypeR-410A
For Repair Kit - Manufacturer Model NumberSTT17A-616R
Internal Parts MaterialAluminum Bronze, Brass
Maximum Operating Pressure630 psi
Number Of Ports2
Number Of Ways3
Opening Point AdjustmentAdjustable
Opening Pressure - Maximum400 psi
Opening Pressure - Minimum200 psi
Operating Temperature - Maximum170°F
Operating Temperature - Minimum-40°F
Overall Height12 1/2"
Overall Length4 3/4"
Overall Width2 13/16"
Pipe Connection Size1"
Pipe Connection TypeNPT
Product TypePressure Regulating Valve
Replacement Cartridge - Manufacturer Model NumberSEP93A-603R
Specific Valve ActionOpens on Rise

Shipping Info:

Ship weight (kg) 5.3775
Ship height (cm)21.59
Ship length (cm)38.35
Ship width (cm)25.15
HS code8418100090
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS V248GD1-001C Water Regulating Valve 3 Way 1 In
€789.43 /unit