JOHNSON CONTROLS V-3754-6010 Spring Kit | AD4HNE 41P650

JOHNSON CONTROLS V-3754-6010 Spring Kit

Item: AD4HNE Model: V-3754-6010Cross Ref: 41P650
In Stock

Get it by Tuesday, Jun 17

€61.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Kit
Compatible Product TypeValves
Compatible Valve Size1/2", 3/4"
Compatible With Grainger Part Number242L79, 36T148, 41P639
Compatible With Manufacturer Model NumberV-3000-1, V-3000-2, V-3011, V-3020, V-3752, V-3754, V-3755, V-3766, V-4510, V-5250
IncludesLower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat
Maximum Operating Pressure6 psi
Minimum Operating Pressure3 psi
Product TypeSpring Kit
Stroke1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)14.99
Ship width (cm)5.08
HS code8481909081
Country of OriginMX

Product Variants

ProductModelMax. Operating PressureMin. Operating PressurePrice
JOHNSON CONTROLS V-3752-6022 Spring Kit | AD4HNB 41P647 V-3752-6022--€77.43
JOHNSON CONTROLS V-3752-6023 Spring Kit | AD4HNC 41P648 V-3752-6023--€70.45
JOHNSON CONTROLS V-3754-6009 Spring Kit | AD4HND 41P649 V-3754-6009--€78.82
JOHNSON CONTROLS V-3754-6012 Spring Kit | AD4HNF 41P651 V-3754-6012--€76.38
JOHNSON CONTROLS V-3800-6002 Spring Kit | AD4HNH 41P653 V-3800-6002--€40.94
JOHNSON CONTROLS V-3974-6008 Spring Kit | AD4HNL 41P656 V-3974-60088 psi4 psi€77.91
JOHNSON CONTROLS V-4332-6001 Spring Kit | AD4HNM 41P657 V-4332-6001--€89.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS V-3754-6010 Spring Kit
€61.89 /unit