Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS V-2410-9 Solenoid Air Control, 3 Way, 120V/60 Hz | CR6BCK

JOHNSON CONTROLS V-2410-9 Solenoid Air Control, 3 Way, 120V/60 Hz

Item: CR6BCK Model: V-2410-9Cross Ref: 58YJ99
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€884.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl
Body MaterialBrass
Electrical Connection TypeSpade Terminal
Includes Solenoid CoilSolenoid Coil Included
Number Of Ways3
Operating Pressure - Maximum30 psi
Operating Pressure - Minimum0 psi
Operating Temperature - Maximum130°F
Operating Temperature - Minimum32°F
Power Consumption8 W
Product TypeSolenoid Air Control Valve
SeriesV-2410 Series
StandardsCSA, UL LISTED
Valve ActionNormally Open/Normally Closed
Voltage120V AC

Shipping Info:

Ship weight (kg) 4.509
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS V-2410-9 Solenoid Air Control, 3 Way, 120V/60 Hz
€884.06 /unit