Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS TQ-6000-1 Temperature Sensor Platinum Black | AF6ZAA 20RG20

JOHNSON CONTROLS TQ-6000-1 Temperature Sensor Platinum Black

Item: AF6ZAA Model: TQ-6000-1Cross Ref: 20RG20
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€488.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Sensor
Maximum Operating Temperature122°F
Minimum Operating Temperature32°F
Overall Depth1 1/2"
Overall Height1 1/8"
Overall Width1"
Product TypeTemperature Sensor

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.18
Ship length (cm)22.23
Ship width (cm)15.24
HS code9025198080
Country of OriginUS

Product Variants

ProductModelMaterialSensing ElementHeightColorDepthOperating Temp. RangeTypeIndoor/outdoorPrice
JOHNSON CONTROLS TE-6310F-1 Temperature Sensor Flush Mount | AC6XFW 36P620 TE-6310F-1-Nickel------€65.55
JOHNSON CONTROLS TE-6311M-1 Temperature Sensor Duct Mount | 1XPX1 TE-6311M-1-Nickel------€40.12
JOHNSON CONTROLS TE-6311P-1 Temperature Sensor Duct Mount | AC6XFY 36P622 TE-6311P-1-Nickel------€91.19
JOHNSON CONTROLS TE-6311V-2 Temperature Sensor Flange | AC6XFZ 36P623 TE-6311V-2-Nickel------€36.15
JOHNSON CONTROLS TE-6312M-1 Temperature Sensor Well 8 In | AC6XGA 36P624 TE-6312M-1-Nickel------€40.19
JOHNSON CONTROLS TE-6312P-1 Temperature Sensor Well 8 In | AC6XGB 36P625 TE-6312P-1-Nickel------€86.20
JOHNSON CONTROLS TE-6313P-1 Temperature Sensor Outdoor Air | AC6XGC 36P626 TE-6313P-1-Nickel------€48.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS TQ-6000-1 Temperature Sensor Platinum Black
€488.00 /unit