JOHNSON CONTROLS TEC2056H-4+PIR Thermostat Controller For Bacnet System | AF7EMN 20XH17

JOHNSON CONTROLS TEC2056H-4+PIR Thermostat Controller For Bacnet System

Item: AF7EMN Model: TEC2056H-4+PIRCross Ref: 20XH17
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat Controller
Amps1A
Backlit ScreenYes
Battery BackupNo
Building TypeHospitality
Changeover TypeAutomatic
Compatible With Building Automation SystemsYes
ConnectionScrew Terminal
Connection TypeScrew Terminals
Control Settings1, 2, 3
Control TypeDehumidification, Occupancy, Two Outputs Proportional
Dehumidification ControlYes
Dimensions4 15/16" x 3 3/8" x 1 1/8"
DisplayLCD
Display TypeDigital
FeaturesWireless Bacnet
Filter Change ReminderYes
For Use WithZigbee Wireless Systems
Housing ColorWhite
Humidification ControlYes
Includes BatteriesNo
Inputs3
Key Pad LockoutYes
Number Of Inputs3
Number Of Relay Control Output6
Number Of Relay Inputs3
Occupancy SensorIncludes Onboard Occupancy Sensor
Overall Depth1 1/8"
Overall Height4 15/16"
Overall Width3 3/8"
Programming CapabilityProgrammable
Remote Control FunctionsTemperature Control
Sensor LocationRemote
Smart ConnectivityNo Connectivity
Temperature AdjustmentFloating, On/Off, Proportional
Temperature LimitingYes
Temporary Program OverrideYes
Temporary Temperature HoldYes
TypeWireless
WirelessWireless
Wireless System CompatibilityZigbee
ApplicationHeat And Cool
Key FeaturesFan Control
Mounting LocationDoors, Grills, Stairwells, Wall
Number Of Pipes2, 4
StandardsCCN XAPX, CCN XAPX7, FILE E27734, ICES-003 INDUSTRY CANADA (IC) IDENTIFICATION: (PENDING), TEMPERATURE INDICATING AND REGULATING EQUIPMENT FCC COMPLIANT TO PART 15.247 REGULATIONS FOR LOW POWER UNLICENSED TRANSMITTERS, TEMPERATURE INDICATING AND REGULATING EQUIPMENT INDUSTRY CANADA, TRANSMITTER FCC IDENTIFICATION: (PENDING)UL LISTED, UL LISTED, UNDER CAN/CSA C22.2 NO. 24, UNDER UL 873
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)12.54
Ship length (cm)2.86
Ship width (cm)8.57
HS code9032100030
Country of OriginCA

Product Details:

    • Building Type (Hospitality)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS TEC2056H-4+PIR Thermostat Controller For Bacnet System