Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS TE-631AP-1 Temperature Sensor Nickel | AC6XGJ 36P634

JOHNSON CONTROLS TE-631AP-1 Temperature Sensor, Nickel 1000 ohm

Item: AC6XGJ Model: TE-631AP-1Cross Ref: 36P634
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Sensor
Sensing ElementNickel
Compatible With Manufacturer Model NumberTE-6300P
Compatible With SeriesTE 6300
Display TypeNone
Electrical Connection TypeHardwired
For Use With Building Automation SystemsBuilding Automation System Compatible
Housing ColorWhite
Housing MaterialPlastic
Housing TypeConduit Box
Loop Resistance1000 ohms
Maximum Operating Temperature220°F
Maximum Sensing Temperature220°F
Measurement TypeSingle
Minimum Operating Temperature-50°F
Minimum Sensing Temperature-50°F
Mounting LocationRemote Immersion
Overall Height6"
Overall Width2 3/4"
Probe Length6"
Product TypeImmersion Temperature Sensor
Sensing Element TypeNickel
SeriesTE-6300P Series
Temperature Accuracy+/-0.34°F

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)15.16
Ship length (cm)6.99
Ship width (cm)3.51
HS code9025198080
Country of OriginUS

Product Details:

    • Used for temperature sensing requirements in wall-mount, outdoor-air, duct, strap-mount, well-insertion, duct-averaging and VAV Modular Assembly (VMA) flange-mount duct-probe applications
    • Probe having stainless steel construction protects sensors
    • For use with BAS / DDC systems

Product Variants

ProductModelMaterialSensing ElementHeightColorDepthOperating Temp. RangeTypeIndoor/outdoorPrice
JOHNSON CONTROLS TE-6310F-1 Temperature Sensor Flush Mount | AC6XFW 36P620 TE-6310F-1-Nickel------€65.55
JOHNSON CONTROLS TE-6311M-1 Temperature Sensor Duct Mount | 1XPX1 TE-6311M-1-Nickel------€40.12
JOHNSON CONTROLS TE-6311P-1 Temperature Sensor Duct Mount | AC6XFY 36P622 TE-6311P-1-Nickel------€91.19
JOHNSON CONTROLS TE-6311V-2 Temperature Sensor Flange | AC6XFZ 36P623 TE-6311V-2-Nickel------€36.15
JOHNSON CONTROLS TE-6312M-1 Temperature Sensor Well 8 In | AC6XGA 36P624 TE-6312M-1-Nickel------€40.19
JOHNSON CONTROLS TE-6312P-1 Temperature Sensor Well 8 In | AC6XGB 36P625 TE-6312P-1-Nickel------€86.20
JOHNSON CONTROLS TE-6313P-1 Temperature Sensor Outdoor Air | AC6XGC 36P626 TE-6313P-1-Nickel------€48.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS TE-631AP-1 Temperature Sensor, Nickel 1000 ohm
€125.03 /unit