JOHNSON CONTROLS TE-6315M-1 Temperature Sensor | CP2DVZ

JOHNSON CONTROLS TE-6315M-1 Temperature Sensor

Item: CP2DVZ Model: TE-6315M-1Cross Ref: 36P628
In Stock

Get it by Tuesday, Jun 17

€140.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Sensor
ApplicationRoom Temperature Monitoring, Space Temperature Monitoring
Compatible With BrandJohnson Controls
Electrical Connection TypeHardwired
For Use With Building Automation SystemsBuilding Automation System Compatible
Housing ColorMetallic
Housing MaterialSteel
Housing TypeConduit Box
Includes(2) Hex-Head Self-Drilling Screws
Measurement TypeAveraging
OutputNot Applicable
Probe Length8 ft.
Sensing Element TypeNickel
Sensor Accuracy-3.4°F to +3.4°F
Sensor FlexibilityRigid
Temp. Accuracy-0.34°F to +0.34°F
Compatible With Manufacturer Model NumberTE-6300M
Compatible With SeriesTE 6300
Display TypeNone
Loop Resistance1000 ohms
Maximum Operating Temperature220°F
Maximum Sensing Temperature220°F
Minimum Operating Temperature-50°F
Minimum Sensing Temperature-50°F
Mounting LocationDuct Mount
Product TypeDuct Temperature Sensor
SeriesTE-6300 Series
Temperature Accuracy+/-0.34°F

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)4.75
Ship length (cm)4.57
Ship width (cm)4.75
Country of OriginMX

Product Variants

ProductModelMaterialSensing ElementHeightColorDepthOperating Temp. RangeTypeIndoor/outdoorPrice
JOHNSON CONTROLS TE-6310F-1 Temperature Sensor Flush Mount | AC6XFW 36P620 TE-6310F-1-Nickel------€65.55
JOHNSON CONTROLS TE-6311M-1 Temperature Sensor Duct Mount | 1XPX1 TE-6311M-1-Nickel------€40.12
JOHNSON CONTROLS TE-6311P-1 Temperature Sensor Duct Mount | AC6XFY 36P622 TE-6311P-1-Nickel------€91.19
JOHNSON CONTROLS TE-6311V-2 Temperature Sensor Flange | AC6XFZ 36P623 TE-6311V-2-Nickel------€36.15
JOHNSON CONTROLS TE-6312M-1 Temperature Sensor Well 8 In | AC6XGA 36P624 TE-6312M-1-Nickel------€40.19
JOHNSON CONTROLS TE-6312P-1 Temperature Sensor Well 8 In | AC6XGB 36P625 TE-6312P-1-Nickel------€86.20
JOHNSON CONTROLS TE-6313P-1 Temperature Sensor Outdoor Air | AC6XGC 36P626 TE-6313P-1-Nickel------€48.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS TE-6315M-1 Temperature Sensor
€140.30 /unit