Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS T46SAA-1C Line Volt Mechanical Thermostat, Fan Coil Unit | CJ2RND

JOHNSON CONTROLS T46SAA-1C Line Volt Mechanical Thermostat, Fan Coil Unit

Item: CJ2RND Model: T46SAA-1CCross Ref: 36P601
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€287.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Volt Mechanical Tstat
ApplicationHeat And Cool
Changeover TypeManual
Compatible System TypeFan Coil Unit
Contact Rating24-277V AC
Control TypeExposed Dial
Dehumidification ControlNo
Differential TypeFixed
Digit SizeEasy Read
Display TypeAnalog
Dual Transformer CompatibleNo
Electrical Connection TypeHardwired
Fan SettingsHi Med Low
Full Load Amps @ 120v Ac12A
Full Load Amps @ 240v Ac6A
Full Load Amps @ 277v Ac5.2A
Housing ColorBrown
Housing MaterialPlastic
Humidification ControlNo
Includes Positive OffYes
Lead Wire Gauge16 ga.
Maximum Control Temperature90°F
Minimum Control Temperature40°F
Mounting DirectionHorizontal, Vertical
Mounting LocationBox
Number Of Poles1
Number Of Switches2
Overall Depth3"
Overall Height5"
Overall Width3"
Pilot Duty Rating24-277V AC
Programming CapabilityNot Programmable
Sensor TypeBi Metal
ShapeRectangle
Switch ActionOpen/Close On Rise
Switch TypeSPDT
System SettingsCool Heat Off
Temperature Differential0.7°F
Temperature LimitingYes
Temperature ReadoutNo
Temperature ScaleCelsius/Fahrenheit
Temperature Settings Per DayManual Adjust
Thermostat TypeLine Voltage Mechanical
Voltage24-277V AC

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginMX

Product Variants

ProductModelSwitch TypeSwitch ActionHeightDepthNumber Of SwitchesColorFull Load Amps @ 120vSensor TypePrice
JOHNSON CONTROLS T46SDA-1C Fan Coil Thermostat Heating/cooling | AF7EQD 20XJ84 T46SDA-1CSPDTSnap Acting Contacts4.703"2.906"2Beige6ATemperature€278.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS T46SAA-1C Line Volt Mechanical Thermostat, Fan Coil Unit
€287.87 /unit