JOHNSON CONTROLS T-8000-1 Pneumatic Remote Controller, Proportional, -10 to 124 Deg. F, 8 Inch Height | CJ3AQK

JOHNSON CONTROLS T-8000-1 Pneumatic Remote Controller, Proportional, -10 to 124 Deg. F, 8 Inch Height

Item: CJ3AQK Model: T-8000-1Cross Ref: 38Y194
In Stock

Get it by Tuesday, Jun 17

€1,830.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemController
ActionDirect And Reverse
Air Connection Outside Diameter1/4"
Air Flow Capacity45 SCIM
Air Flow OutputHigh Volume
ApplicationHeat Or Cool
Capillary Length40 ft.
Compatible System TypeT-8000 Remote Element Thermostat
Fitting Connection1/4" Barbed
Includes CoverYes
Maximum Air Pressure20 psig
Maximum Control Temperature300°F
Minimum Control Temperature0°F
Mounting DirectionVertical
Mounting LocationControl Panel
Number Of DialsSingle
Number Of Pipes2
Overall Depth3 1/16"
Overall Height5 1/4"
Overall Width4 3/4"
Pneumatic Thermostat TypeRemote-Bulb Sensor
Sensor TypeRemote-Bulb Sensor
Temperature ScaleFahrenheit
Temperature SettingsSingle Temperature
Thermostat ActionDirect and Reverse

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)13.34
Ship length (cm)7.78
Ship width (cm)12.07
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS T-8000-1 Pneumatic Remote Controller, Proportional, -10 to 124 Deg. F, 8 Inch Height
€1,830.03 /unit