JOHNSON CONTROLS T-4506-217 Pneumatic Thermostat, Day/NigHeight, Dual Temp, Dual Dials, 2 Pipes, High Volume | CR6AWJ

JOHNSON CONTROLS T-4506-217 Pneumatic Thermostat, Day/Night, Dual Temp, Dual Dials, 2 Pipes, High Volume

Item: CR6AWJ Model: T-4506-217Cross Ref: 38Y178
In Stock

Get it by Wednesday, Jun 11

€361.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Thermostat
Action TypeReverse , Reverse Acting
Action Type - Pneumatic ThermostatsReverse Acting
Air Connection Outside Dia.1/8"
Air Consumption20 SCIM
Air Flow Capacity400 SCIM
Air Flow OutputHigh Volume
ApplicationHeat Or Cool
Control Air Pressure3 psi to 15 psi
Control TypeExposed Dial
Depth1 3/4"
Differential TypeAdjustable
Fitting Connection Size0.156"
Fitting Connection TypeBarbed
Height2 3/32"
Includes CoverNo
Key FeaturesElement Identification Labels, Manual Indexing Switch, Pneumatic Feedback, Volume Amplifier
Manual Indexing SwitchNo
Max. Air Pressure25 psi , 25 psig
Max. Control Temp.85°F
Min. Control Temp.55°F
Mounting DirectionHorizontal
Mounting LocationWall
Mounting StyleHorizontal
Number Of Dials2
Number Of Pipes2
Overall Depth3 3/4"
Overall Height2 1/8"
Overall Width3 1/8"
Pneumatic Thermostat TypeDay, Night
Reverse Acting / Direct ActingReverse Acting
Sensor TypeBi Metallic Spring
Single Temp. / Dual Temp.Dual Temperature
Temp. Sensitivity0.75 psi/°F to 4 psi/°F, 2.5 psi/°F
Temp. SettingsDual Temperature
Temperature Output SettingsDual Temperature
Temperature ScaleCelsius, Fahrenheit
Thermostat ActionReverse - 15 Psig (Day), Reverse - 20 Psig (Night)
Throttling Range1 psi to 5 psi
Width3 1/8"
ActionReverse
Air Connection Outside Diameter1/8"

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)5.4
Ship length (cm)9.53
Ship width (cm)7.94
Country of OriginMX

Product Variants

ProductModelMax. Air PressureHeightMounting DirectionAir ConsumptionManual Indexing SwitchOverall DepthAir Flow CapacityApplicationPrice
JOHNSON CONTROLS T-4506-209 Pneumatic Thermostat Ra 13 To 25 Psi | AF6YYZ 20RF79 T-4506-209--Horizontal20 SCIMYes2 3/4"400 SCIM-€544.97
JOHNSON CONTROLS T-4506-9005 Pneumatic Thermostate RA/DA 55 to 85F | AG9JQV 20RG08 T-4506-900525 psi2.094"-20 SCFM----€360.87
JOHNSON CONTROLS T-4506-9007 Pneumatic Thermostate RA/DA 55 to 85F | AG9JQW 20RG09 T-4506-900725 psi2 3/32"Horizontal20 SCIMNo1 3/4"400 SCIM-€326.82
JOHNSON CONTROLS T-4506-9070 Pneumatic Thermostat, Day/NigHeight, Dual Temp, Dual Dials | CR6AWG T-4506-9070--Horizontal-No2 3/4"-Heat And Cool€388.95
JOHNSON CONTROLS T-4506-204 Pneumatic Thermostat, Day/NigHeight, Dual Temp, Dual Dials, 2 Pipes | CR6AWH T-4506-20425 psig-Vertical20 SCFMNo1 3/4"400 SCFMHeat Or Cool€416.89
JOHNSON CONTROLS T-4506-202 Pneumatic Thermostat, Day/NigHeight, Dual Temp, Dual Dials, 2 Pipes, High Volume | CR6AWK T-4506-20225 psig-Vertical20 SCFMYes1 3/4"400 SCFMHeat Or Cool€474.11
JOHNSON CONTROLS T-4506-201 Pneumatic Thermostat, Day/NigHeight, Dual Temp, Dual Dials, 2 Pipes, High Volume | CR6AWL T-4506-20125 psig-Horizontal20 SCFMYes1 3/4"400 SCFMHeat Or Cool€448.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS T-4506-217 Pneumatic Thermostat, Day/Night, Dual Temp, Dual Dials, 2 Pipes, High Volume
€361.63 /unit