JOHNSON CONTROLS P72AA-27C Pressure Control Dpst | AD3MVR 40G413

JOHNSON CONTROLS P72AA-27C Pressure Control Dpst

Item: AD3MVR Model: P72AA-27CCross Ref: 40G413
In Stock

Get it by Tuesday, Jun 17

€247.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Pressure Control
Capillary Length36"
Closing Pressure200 psi
Differential Pressure35 psi to 200 psi
FunctionHigh Pressure Applications
Open Pressure150 psi
Range100 psi to 400 psi
ResetAuto
Switch ActionOpens On Low Pressure
Switch TypeDPST
TypeLow Pressure
ApplicationFan Cycling
Body MaterialSteel
Body Material FinishGalvanized
Contact FormDPST
Electrical Connection TypeHardwired
Element TypeBellows
Heat Pump OverrideNo Override
IncludesMounting Bracket
Input Sensor TypePressure Sensor
Maximum Operating Temperature104°F
Minimum Operating Temperature50°F
Mounting Hole Diameter1/4"
Mounting TypeUniversal
Nema Rating1
Number Of Mounting Holes2
Output Current24A
Overall Depth2 1/8"
Overall Height4 1/4"
Overall Width4"
Pressure Connection GenderFemale
Pressure Connection Size1/4"
Pressure Connection TypeFlare
Pressure Differential35 psi to 200 psi
Pressure Differential - Maximum200 psi
Pressure Differential - Minimum35 psi
Pressure Range - Maximum475 psi
Pressure Range - Minimum100 psi
Pressure Range AdjustabilityAdjustable
Pressure SettingHigh
Pressure TypeDifferential
Process Connection1/4" Female Flare
Product TypeHigh Pressure Control
Rated Voltage120V AC, 208/240V AC
Rated Voltage Range12-120/208-240V AC
Reset TypeAutomatic Reset
SeriesP70 Series
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)10.8
Ship length (cm)5.4
Ship width (cm)10.16
HS code9032200000
Country of OriginMX

Product Variants

ProductModelResetDifferential PressureSwitch ActionSwitch TypeTypeFunctionRangeCapillary LengthPrice
JOHNSON CONTROLS P72CA-2C Dpst Pressure Control, 50/450, Diff | CR6ANL P72CA-2C--------€239.41
JOHNSON CONTROLS P72DA-1C Pressure Control, Dpst, 36 Inch Size Cap, 1/4 Inch Size Flare | CR6BCF P72DA-1C--------€267.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS P72AA-27C Pressure Control Dpst
€247.09 /unit