Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNSON CONTROLS P598AAPSN107K Pressure Transmitter, 0 PSI To 750 PSI, 4 To 20Ma Dc, 3-Pin Packard Connector | CR6AZK

JOHNSON CONTROLS P598AAPSN107K Pressure Transmitter, 0 PSI To 750 PSI, 4 To 20Ma Dc, 3-Pin Packard Connector

Item: CR6AZK Model: P598AAPSN107KCross Ref: 53CW75
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Accuracy-1.5% to +1.5%
Burst Pressure5x
Cable Length6.6 ft.
Calibration CertificateNo
Calibration Certificate IncludedNo
Electrical Connection3-Pin Packard Connector
Enclosure RatingIP67
Explosion/fire ProofNo
FeaturesInnovative Cavity Side Mems Pressure Sensing, Unique Sensor Circuitry
Fitting MaterialStainless Steel
For Media TypeAir Conditioning Applications, Commercial And Industrial Refrigeration
Full-scale Accuracy±1.50% Of Full Scale
Housing MaterialStainless Steel
IncludesTransducer , Transducer, 2 M (6.6 Ft) Wiring Harness With Packard Connector
Intrinsically SafeNo
Ip RatingIP67
Max. Operating Temp.257°F
Max. Pressure750 psi
Maximum Loop Resistance100 M ohms
Mfr. SeriesP598 Series
Min. Operating Temp.-40°F
Min. Pressure0 psi
Nist Traceable CertificateNo
Number Of Wires3
Output4-20 mA
Overpressure3x
Power Required12-33V DC
Pressure Range0 psi to 750 psi
Pressure TypeSealed Gauge
Pressure UnitsPsi
Process Connection GenderMale
Process Connection Size1/8"
Process Connection Size - Transmitter1/8"
Process Connection TypeNPT
Range0 psi to 750 psi
Range UnitsPsi
Response Time5 ms
Storage Temp. Range-40°F to +302°F
Wetted MaterialsStainless Steel
Electrical Connections3 Pin Packard Connector
For Use With Media TypeAir Conditioning Applications, Commercial and Industrial Refrigeration
Manufacturers Warranty Length3 yrs.
Maximum Operating Temperature257°F
Maximum Pressure750 psi
Minimum Operating Temperature-40°F
Minimum Pressure0 psi
Process Connection1/8" Male NPT
SeriesP598 Series
StandardsCE
Storage Temperature Range-40°F to 302°F (-40°C to 150°C)
Type Of PressureSealed Gauge

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPressure RangePower RequiredOutputMax. PressureMin. PressureProcess Connection SizeElectrical ConnectionAccuracyPrice
JOHNSON CONTROLS P598RAPSN101K Pressure Transmitter, 0 PSI To 100 PSI, 0.5 To 4.5V Dc, 3-Pin Packard Connector | CR6AXY P598RAPSN101K0 psi to 100 psi4.75-5.25V DC0.5-4.5V DC100 psi0 psi1/8"3-Pin Packard Connector--
RFQ
JOHNSON CONTROLS P598RCPSN101K Pressure Transmitter, 0 Psi To 100 Psi, 0.5 To 4.5V Dc, 3-Pin Packard Connector, Ip67 | CR6AYA P598RCPSN101K0 psi to 100 psi4.75-5.25V DC0.5-4.5V DC100 psi0 psi1/4"3-Pin Packard Connector-1.5% to +1.5%-
RFQ
JOHNSON CONTROLS P598RAPSN102K Pressure Transmitter, 0 PSI To 200 PSI, 0.5 To 4.5V Dc, 3-Pin Packard Connector | CR6AYG P598RAPSN102K0 psi to 200 psi4.75-5.25V DC0.5-4.5V DC200 psi0 psi1/8"3-Pin Packard Connector-1.5% to +1.5%€122.16
JOHNSON CONTROLS P598VAPSN105K Pressure Transmitter, 0 PSI To 500 PSI, 0 To 10V Dc, 3-Pin Packard Connector | CR6AYM P598VAPSN105K0 psi to 500 psi12-33V DC0-10V DC500 psi0 psi1/8"3-Pin Packard Connector-1.5% to +1.5%€123.22
JOHNSON CONTROLS P598VAPSN107K Pressure Transmitter, 0 PSI To 750 PSI, 0 To 10V Dc, 3-Pin Packard Connector | CR6AYY P598VAPSN107K0 psi to 750 psi12-33V DC0-10V DC750 psi0 psi1/8"3-Pin Packard Connector-1.5% to +1.5%-
RFQ
JOHNSON CONTROLS P598RAPSN107K Pressure Transmitter, 0 PSI To 750 PSI, 0.5 To 4.5V Dc, 3-Pin Packard Connector | CR6AZF P598RAPSN107K0 psi to 750 psi4.75-5.25V DC0.5-4.5V DC750 psi0 psi1/8"3-Pin Packard Connector-1.5% to +1.5%€97.82
JOHNSON CONTROLS P598RCPSN107K Pressure Transmitter, 0 Psi To 750 Psi, 0.5 To 4.5V Dc, 3-Pin Packard Connector, Ip67 | CR6AZJ P598RCPSN107K0 psi to 750 psi4.75-5.25V DC0.5-4.5V DC750 psi0 psi1/4"3-Pin Packard Connector-1.5% to +1.5%€115.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS P598AAPSN107K Pressure Transmitter, 0 PSI To 750 PSI, 4 To 20Ma Dc, 3-Pin Packard Connector