Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS P499RCP-107 Transducer 0-750N.1/4 Inch Size | CR6BEZ

JOHNSON CONTROLS P499RCP-107 Transducer 0-750N.1/4 Inch Size

Item: CR6BEZ Model: P499RCP-107Cross Ref: 242G40
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€269.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransducer
ModelP499Rcp-107

Shipping Info:

Ship weight (kg) 0.45
Country of OriginCN

Product Variants

ProductModelOutputPower RequiredElectrical ConnectionHousing MaterialOperating Temp.AccuracyNumber Of WiresPressure RangePrice
JOHNSON CONTROLS P499RAP-105C Pressure Transducer 0 To 500 Psi | AD3MUB 40G374 P499RAP-105C0.5-4.5V DC5V DCPackard ConnectorStainless Steel-40°F to +185°F-1% to +1%3-€201.85
JOHNSON CONTROLS P499RCP-101C Pressure Transducer 0 To 100 Psi | AD3MUD 40G376 P499RCP-101C0.5-4.5V DC5V DCPackard ConnectorStainless Steel-40°F to +185°F-1% to +1%3-€195.92
JOHNSON CONTROLS P499ACP-107C Pressure Transducer 0 - 750 Psig | AF6ZAE 20RG27 P499ACP-107C4-20 mA9-30V DC-Stainless Steel-40°F to +185°F-1% to +1%--€269.28
JOHNSON CONTROLS P499RAP-101C Pressure Transducer 0 - 100 Psig 5vdc | AF6ZAF 20RG28 P499RAP-101C0.5-4.5V DC5V DC-Stainless Steel-40°F to +185°F-1% to +1%3-€194.75
JOHNSON CONTROLS P499RAP-107C Pressure Transducer 0 - 750 Psig 5vdc | AF6ZAH 20RG30 P499RAP-107C0.5-4.5V DC5V DC-Stainless Steel-40°F to +185°F-1% to +1%--€191.23
JOHNSON CONTROLS P499VCP-101C Pressure Trans 0-100 Psig, 010 Vdc Output | CR6AQG P499VCP-101C---Stainless Steel----€197.92
JOHNSON CONTROLS P499RCP-105C Pressure Transmitter, 0 Psi To 500 Psi, 0.5 To 4.5V Dc, 3-Pin Packard Connector | CR6AYQ P499RCP-105C0.5-4.5V DC-3-Pin Packard ConnectorStainless Steel-40°F to +185°F-1% to +1%30 psi to 500 psi€201.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS P499RCP-107 Transducer 0-750N.1/4 Inch Size
€269.66 /unit