Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS M9203-BUB-2 Actuator On/off 27 Torque | AD4HJL 41P557

JOHNSON CONTROLS M9203-BUB-2 Actuator On/off 27 Torque

Item: AD4HJL Model: M9203-BUB-2Cross Ref: 41P557
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€362.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range140°F
ApplicationDampers
Depth2 1/4"
Electrical Connection TypeHardwired
Electrical ConnectionsCable
For Shaft Dia.1/2"
For Shaft HeightNot Applicable
For Shaft ShapeRound
For Shaft WidthNot Applicable
For Use With Building Automation SystemsBuilding Automation System Compatible
Height6 3/8"
IncludesAnti-Rotation Bracket
Mounting TypeDirect , Direct Mount
Number Of Auxiliary Switches1
Overall Depth2 1/4"
Overall Height6 3/8"
Overall Width3 1/4"
Plenum RatingPlenum Rated
Power Consumption5 VA
Power Rating2.8 W
Replaces Honeywell MotorsMS4103A1130
Spring ReturnSpring Return , Yes
Stroke Deg.90°
Switch TypeOne SPDT
Time To Close60 sec.
Timing75 sec.
Torque27 lbs.-in.
TypeSpring Return
Valve ApplicationDamper
Voltage85-264V AC
Width3 1/4" , 3 15/16"
Contact FormSPDT
Control SignalOn/Off
For Shaft Diameter1/2"
Input Voltage85-264V AC
Ip RatingIP54
Maximum Operating Temperature140°F
Minimum Operating Temperature-22°F
Nema Rating2
Product TypeActuator
Rated Torque27 lbs.-in.
Return ActionSpring Return
Shaft RotationCW/CCW
Standards60730-1:02-CAN/CSA, C-TICK MARK AUSTRALIA, C22.2 NO. 24-93, CE CERTIFIED, CE CERTIFIED EMC DIRECTIVE 2004/108/EC, CSA CERTIFIED, GUIDE NO. XAPX FOR USA AND CANADA, LOW VOLTAGE DIRECTIVE 2006/95/EC, NZ EMISSIONS COMPLIANT, UL LISTED, UL LISTED 60730-1A: 2003-08, ED. 3.1, UL LISTED 60730-2-14: 2002-02, ED. 1, PART 2, UL LISTED E4436
Stroke Degree95°
System ApplicationDampers

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)16.19
Ship length (cm)5.72
Ship width (cm)10
HS code8501104060
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS M9203-BUB-2 Actuator On/off 27 Torque
€362.01 /unit