Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS M9124-JGC-2 Actuator Resistive 100 To 10000 Ohm | AD4HHP 41P535

JOHNSON CONTROLS M9124-JGC-2 Actuator Resistive 100 To 10000 Ohm

Item: AD4HHP Model: M9124-JGC-2Cross Ref: 41P535
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€621.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range122°F
Depth2.688"
Electrical ConnectionsScrew Terminal
Height6"
Mounting TypeDirect
Spring ReturnNo
Stroke Deg.90°
Switch TypeTwo Spdt
Timing115 sec. to 175 sec.
Torque210 lbs.-in.
TypeNon Spring Return
Width4 1/4"
ApplicationDamper And Valve
Contact FormSPDT
Control SignalFloating Point
Electrical Connection TypePlug In
For Shaft Diameter3/4"
For Shaft Height5/8"
For Shaft ShapeRound, Square
For Shaft Width5/8"
For Use With Building Automation SystemsBuilding Automation System Compatible
IncludesAnti-Rotation Bracket
Input Voltage24V AC/DC
Ip RatingIP42
Maximum Operating Temperature122°F
Minimum Operating Temperature-4°F
Nema Rating2
Number Of Auxiliary Switches2
Output Signal0-10V DC
Overall Depth2 5/8"
Overall Height6"
Overall Width4 1/4"
Power Consumption7.5 VA
Product TypeActuator
Rated Torque210 lbs.-in.
Return ActionNon-Spring Return
Shaft RotationCW/CCW
StandardsCE CERTIFIED EMC DIRECTIVE 2004/108/EC, CSA CERTIFIED C22.2 NO. 139, FILE LR85083, CLASS 3221 02, UL 873 CCN XAPX, FILE E27734
Stroke Degree0° to 90°
System ApplicationDampers, Valves
Time To Close175 sec.

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)15.24
Ship length (cm)6.81
Ship width (cm)10.67
HS code8501104060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS M9124-JGC-2 Actuator Resistive 100 To 10000 Ohm
€621.50 /unit