Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS M9109-GGC-5 Proportional Actuator 80 Torque | AD4HGT 41P515

JOHNSON CONTROLS M9109-GGC-5 Proportional Actuator 80 Torque

Item: AD4HGT Model: M9109-GGC-5Cross Ref: 41P515
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€377.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range125°F
Depth2 11/16" , 2.688"
Electrical ConnectionsSpade Terminal
For Shaft Dia.1/2"
For Shaft Height3/8"
For Shaft ShapeRound, Square
For Shaft Width3/8"
For Use With Building Automation SystemsBuilding Automation System Compatible
Height6"
IncludesAnti-Rotation Bracket
Mounting TypeDirect , Direct Mount
Number Of Auxiliary Switches2
Overall Depth2 3/4"
Overall Height6"
Overall Width4 1/4"
Power Consumption3.2 VA
Signal TypeProportional
Spring ReturnNo
Stroke Deg.90°
Switch TypeTwo Spdt
Time To Close60 sec.
Timing60 sec.
Torque80 lbs.-in.
TypeNon Spring Return
Width4 1/4"
ApplicationDamper And Valve
Contact FormSPDT
Control SignalProportional
Electrical Connection TypePlug In
For Shaft Diameter1/2"
Input Voltage24V AC
Ip RatingIP32
Maximum Operating Temperature131°F
Minimum Operating Temperature-4°F
Nema Rating2
Output Signal0-10V DC
Product TypeActuator
Rated Torque79.6 lbs.-in.
Return ActionNon-Spring Return
Shaft RotationCW/CCW
Shaft TypeSelf Centering Clamping
StandardsCE CERTIFIED
Stroke Degree90°
System ApplicationDampers, VAV Boxes

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)15.24
Ship length (cm)6.83
Ship width (cm)10.8
HS code8501104020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS M9109-GGC-5 Proportional Actuator 80 Torque
€377.34 /unit