Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS M9000-604 Anti Rotation Bracket | AD4HEF 41P456

JOHNSON CONTROLS M9000-604 Anti Rotation Bracket

Item: AD4HEF Model: M9000-604Cross Ref: 41P456
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti Rotation Bracket
Compatible With BrandJohnson Controls
Compatible With Mfr. Model No.M9203, M9208, M9220, M9300
Compatible With SeriesM9300
For Use WithM9200 Series Actuator
For Use With Mfr. Model NumberM9208, M9220, S9208
Compatible With Manufacturer Model NumberM9208, M9220, S9208
Product TypeAnti-Rotation Bracket
StandardsCE LISTED, CSA C22.2 NO.139, EMC DIRECTIVE 2004/108/EC, UL 873, FILE E27734, CCN XAPX

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)10.16
Ship length (cm)8.89
Ship width (cm)13.97
HS code8503007500
Country of OriginMX

Product Variants

ProductModelMPNPrice
JOHNSON CONTROLS M9000-160 Anti Rotation Bracket | AD4HCY 41P422 M9000-160M9000-160€12.75
JOHNSON CONTROLS M9000-301 Anti Rotation Bracket Strap | AD4HDG 41P430 M9000-301M9000-301€21.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS M9000-604 Anti Rotation Bracket
€38.54 /unit