Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS JT2212 Zone Valve 2 Way On/off Sweat 1/2 | AD4HBW 41P388

JOHNSON CONTROLS JT2212 Zone Valve 2 Way On/off Sweat 1/2

Item: AD4HBW Model: JT2212Cross Ref: 41P388
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemZone Valve
Actuator Control Pressure - MaximumNot Applicable
Actuator Cover MaterialNot Applicable
Actuator Gears MaterialNot Applicable
Actuator Housing MaterialNot Applicable
Actuator Return ActionNot Applicable
Actuator TypeNot Applicable
Actuator VoltageNot Applicable
ApplicationChilled/Hot Water Control, Fan Coils, Heat Exchangers, Saturated Steam Control
Close-off Pressure40 psi
Coefficient Of Volume2.5
Depth1 3/4"
Description/special FeaturesZone Valve, 2 Way, On/Off, Sweat 1/2
For Use WithJ Series Actuators
Frame MaterialBrass
Gasket/plug MaterialViton
Height1 7/8"
IncludesValve Only
Includes ActuatorActuator Not Included
Installation OrientationHorizontal
Max. Allowable Pressure300 psi
Max. Temp.200°F
Min. Actuator Control PressureNot Applicable
Overall Depth1 3/4"
Overall Length2 5/8"
Overall Width1 7/8"
Port Connection Size1/2"
Port Connection TypeSweat
Safe Working Water Psi300 psi
Spring ActionSpring Return
Stem MaterialBrass
Width2 5/8"
Allowable Pressure - Maximum300 psi
Body MaterialBrass
Control SignalOn/Off
Cv Flow Rate2.5
Fluid Temperature - Maximum200°F
Fluid Temperature - Minimum32°F
For MediaWater, Water-Glycol Solution to 50%
Gasket MaterialViton
Operating Temperature - Maximum200°F
Operating Temperature - Minimum32°F

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.76
Ship length (cm)4.45
Ship width (cm)6.67
HS code8481809050
Country of OriginUS

Product Details:

    • Special Features: Zone Valve,2 Way,On/Off,Sweat 1/2

Product Variants

ProductModelHeightCoefficient Of VolumeMax. Temp.High Pressure CloseoffDepthSafe Working Steam PressurePrice
JOHNSON CONTROLS JM2212 Zone Valve 2 Way Modulating Sweat 1/2 | AD4HAV 41P330 JM22121 7/8"-200°F-1 3/4"-€80.34
JOHNSON CONTROLS JM2222 Zone Valve 2 Way Modulating Fnpt 1/2 | AD4HAW 41P333 JM22221 7/8"-200°F-1 3/4"-€84.78
JOHNSON CONTROLS JM2223 Zone Valve 2 Way Modulating Fnpt 1/2 | AD4HAX 41P334 JM22231 7/8"-200°F-1 3/4"-€88.37
JOHNSON CONTROLS JM2322 Zone Valve 2 Way Modulating Fnpt 3/4 | AD4HAZ 41P338 JM23221 7/8"-200°F-1 3/4"-€130.67
JOHNSON CONTROLS JM2327 Zone Valve 2 Way Modulating Fnpt 3/4 | AD4HBA 41P340 JM23271 7/8"7.5200°F-1 3/4"-€130.67
JOHNSON CONTROLS JM3221 Zone Valve 3 Way Modulating Fnpt 1/2 | AD4HBB 41P348 JM32212 5/8"-200°F-1 3/4"-€102.97
JOHNSON CONTROLS JM3222 Zone Valve 3 Way Modulating Fnpt 1/2 | AD4HBC 41P349 JM32222 5/8"-200°F-1 3/4"-€102.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS JT2212 Zone Valve 2 Way On/off Sweat 1/2
€54.54 /unit