Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS EP-8000-2 Electronic Pneumatic Transducer | AC6XFB 36P580

JOHNSON CONTROLS EP-8000-2 Electronic Pneumatic Transducer, Hypodermic Needle

Item: AC6XFB Model: EP-8000-2Cross Ref: 36P580
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€450.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Pneumatic Transducer
Action TypeDirect Acting
Action Type - Pneumatic ThermostatsDirect Acting
Air Connections5/32" Or 1/4" Barb
Air Connections Size1/4"
Air Connections TypeBarbed Hose
Air Consumption45 SCFM
Control ActionDirect Acting
Control Air Pressure20 psi
Control SignalProportional
Depth3"
Electrical ConnectionsTerminal Blocks
Height5"
Includes AmplifierAmplifier Not Included
Input Current Signal Maximum20 mA
Input TypeVoltage
Input Voltage0-10V DC
Max. Ambient Temp.122°F
Max. Operating Pressure25 psi
Max. Safe Air Psi25 psi
Nominal High End Pressure25 psi
Nominal Low End Pressure19 psi
Nominal Pressure Range - Maximum20 psi
Nominal Pressure Range - Minimum0.5 psi
OutputHigh Volume
Output Range0.5 psi to 19 psi
Overall Depth2"
Overall Length4 1/4"
Overall Width1 13/16"
Reverse Acting / Direct ActingDirect Acting
Width3"
Air Connection Size1/4"
Air Connection TypeBarbed Hose
ApplicationPneumatic Valve And Damper Actuators, Valve And Damper Actuator Positioners
Cover MaterialABS, Polycarbonate
Includes CoverCover Included
Input Signal TypeCurrent/Voltage
Input Voltage Signal - Maximum9.5V DC
Input Voltage Signal - Minimum0.25V DC
Operating Pressure - Maximum25 psi
Operating Temperature - Maximum122°F
Operating Temperature - Minimum41°F
Temperature Coefficient0.05°F

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)7.62
HS code8543704000
Country of OriginMX

Product Details:

    • Designed to convert a current or voltage signal into a pneumatic output pressure signal
    • Hypodermic needle test point ensures easy output pressure signal measurement
    • DIN-rail or Panel mount for quick snap-on installation
    • Can withstand high airflow pressures in large pneumatic components and long tubing runs

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS EP-8000-2 Electronic Pneumatic Transducer, Hypodermic Needle
€450.01 /unit