Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS D-9502-12 Pneumatic Damper Actuator Positioner | AF6YZP 20RF95

JOHNSON CONTROLS D-9502-12 Pneumatic Damper Actuator Positioner

Item: AF6YZP Model: D-9502-12Cross Ref: 20RF95
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€598.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Damper Actuator
Compatible Product TypePneumatic Actuators
Compatible With Manufacturer Model NumberD-4073
IncludesMounting Bracket
Overall Height2 1/4"
Overall Width3 7/8"
Product TypeDamper Actuator Positioner

Shipping Info:

Ship weight (kg) 0.576
Ship height (cm)5.72
Ship length (cm)6.99
Ship width (cm)9.84
HS code8481200080
Country of OriginMX

Product Variants

ProductModelMPNPrice
JOHNSON CONTROLS D-9502-5 Pneumatic Damper Actuator Positioner | AF6YZQ 20RF96 D-9502-5D-9502-5€455.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS D-9502-12 Pneumatic Damper Actuator Positioner
€598.94 /unit