JOHNSON CONTROLS A99BC-300C Temperature Sensor, Gray | CJ3PUU

JOHNSON CONTROLS A99BC-300C PTC Silicon Sensor, High Temperature Silicon Cable, 3m Cable Length, -40 to 248 Deg. F

Item: CJ3PUU Model: A99BC-300CCross Ref: 36P561
In Stock

Get it by Tuesday, Jun 17

€140.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Sensor
ApplicationCondenser Fan Cycling, Refrigerator, Cooler And Freezer Temperature Monitoring, Return Air Temperature Monitoring, Space Temperature Monitoring
Display TypeNone
Electrical Connection TypeHardwired
For Use With Building Automation SystemsBuilding Automation System Compatible
Housing ColorGray
Housing MaterialStainless Steel
Loop Resistance1035 ohms
Maximum Operating Temperature248°F
Maximum Sensing Temperature248°F
Measurement TypeSingle
Minimum Operating Temperature-40°F
Minimum Sensing Temperature-40°F
Mounting LocationRemote Cable
Probe Diameter1/4"
Probe Length2"
Product TypeTemperature Sensor
Sensing Element TypeSilicon
Sensor Cable Length9.75 ft.
SeriesA99B Series
Temperature Accuracy±0.9°F

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.16
Ship length (cm)13.72
Ship width (cm)14.99
Country of OriginUS

Product Variants

ProductModelHeightOverall WidthOperating Temp. RangeOverall LengthCable LengthSensor TypeColorMaterialPrice
JOHNSON CONTROLS A99BB-200C Temperature Sensor | AA4QFL 12Y968 A99BB-200C---40°F to +212°F78"6.5 ft.PTC Silicon SensorGray-€53.16
JOHNSON CONTROLS A99BA-200C Temperature Sensor Shielded Pvc | AC6XEH 36P556 A99BA-200C3"--40°F to +212°F---Gray-€53.46
JOHNSON CONTROLS A99BB-25C Temperature Sensor Pvc Cable | AC6XEJ 36P557 A99BB-25C3"--40°F to +212°F9 3/4"--Gray-€49.48
JOHNSON CONTROLS A99BB-300C Temperature Sensor Pvc Cable | AC6XEK 36P558 A99BB-300C3"--40°F to +212°F108"--Gray-€63.14
JOHNSON CONTROLS A99BB-600C Temperature Sensor Pvc Cable | AC6XEL 36P559 A99BB-600C3"--40°F to +212°F228"--Gray-€72.34
JOHNSON CONTROLS A99BC-25C Temperature Sensor | AC6XEM 36P560 A99BC-25C3"--40°F to +248°F9 3/4"--Gray-€49.19
JOHNSON CONTROLS A99BB-500C Temperature Sensor Indoor Gray | AF6ZBD 20RG57 A99BB-500C3"--40°F to +150°F78"-TemperatureGray-€65.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS A99BC-300C PTC Silicon Sensor, High Temperature Silicon Cable, 3m Cable Length, -40 to 248 Deg. F
€140.03 /unit