Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNS MANVILLE 690449 Pipe Insulation, Fits 6 Inch Size Pipe Size, 1 Inch Widthall Thick, 0 Deg F to 850 Deg F | CR6AJC

JOHNS MANVILLE 690449 Pipe Insulation, Fits 6 Inch Pipe Size, 1 Inch Widthall Thick, 0 Deg F to 850 Deg F

Item: CR6AJC Model: 690449Cross Ref: 45NE49
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Body MaterialFiberglass
Clean Room ClassNot Applicable
ColorWhite
Fits Pipe Size6"
Flame Spread Index25
FlexibilityRigid
Foam Cell TypeOpen
Insulation Length3 ft.
Insulation Nominal I.d.6.703"
Insulation R Value4.35
Insulation Temp. Range0°F to +850°F
Insulation Value0.23
MaterialFiberglass
Plenum RatingPlenum Rated
Sealing MethodAdhesive Flap Seal
Smoke Developed Index50
Tube StyleHinged
Wall Thickness1"
For Copper Tube Size6"
For Pipe Size6"
For Tube Outside Diameter6"
FormTube
Inside Diameter6 45/64"
Installation StyleSlit With Adhesive And Flap
Insulation MaterialFiberglass
Outside Diameter8 45/64"
Overall Length3 ft.
StandardsASTM C1136, ASTM C547 TYPE 1, ASTM C585, ASTM C795, MEA COMPLIANT, MIL-I-24244C, NRC 1.36
Thickness1"

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsulation R ValueInsulation Nominal I.d.Fits Pipe SizeFits Tube SizeColorInsulation LengthMaterialInsulation Temp. RangePrice
JOHNS MANVILLE 693663 Pipe Insulation, Fits 1 1/2 Inch Size Pipe Size, 1 1/2 Inch Widthall Thick | CR6AFX 6936636.51.922"1 1/2"-White3 ft.Fiberglass0°F to +850°F€30.00
JOHNS MANVILLE 692378 Pipe Insulation, Fits 1 1/2 Inch Size Pipe Size, 1 Inch Widthall Thick | CR6AFY 6923784.351.922"1 1/2"-White3 ft.Fiberglass0°F to +850°F€15.67
JOHNS MANVILLE 693662 Pipe Insulation, Fits 1 1/2 Inch Size Pipe Size, 1/2 Inch Widthall Thick | CR6AFZ 6936622.21.922"1 1/2"-White3 ft.Fiberglass0°F to +850°F€15.37
JOHNS MANVILLE 693664 Pipe Insulation, Fits 1 1/2 Inch Size Pipe Size, 2 Inch Widthall Thick | CR6AGA 6936648.71.922"1 1/2"-White3 ft.Fiberglass0°F to +850°F€39.82
JOHNS MANVILLE 690453 Pipe Insulation, 1 1/4 Inch Pipe Size, 1 5/8 Inch Tube Size, 1 1/2 Inch Widthall Thick | CR6AGB 6904536.51.688"1 1/4"1 5/8"White3 ft.Fiberglass0°F to +850°F€26.37
JOHNS MANVILLE 690447 Pipe Insulation, Fits 1 1/4 Inch Size Pipe Size, Fits 1 5/8 Inch Tube Size | CR6AGC 6904474.351.688"1 1/4"1 5/8"White3 ft.Fiberglass0°F to +850°F€15.16
JOHNS MANVILLE 690443 Pipe Insulation, 1 1/4 Inch Pipe Size, 1 5/8 Inch Tube Size, 1/2 Inch Widthall Thick | CR6AGD 6904432.21.688"1 1/4"1 5/8"White3 ft.Fiberglass0°F to +850°F€12.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNS MANVILLE 690449 Pipe Insulation, Fits 6 Inch Pipe Size, 1 Inch Widthall Thick, 0 Deg F to 850 Deg F
€32.44 /unit