JOHNS MANVILLE 670378 Duct Insulation 1-1/2 Inch x 48in x 25 Feet | AF2ZLC 6ZKK3

JOHNS MANVILLE 670378 Duct Insulation 1-1/2 Inch x 48in x 25 Feet

Item: AF2ZLC Model: 670378Cross Ref: 6ZKK3
In Stock

Get it by Tuesday, Jun 17

€86.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Insulation
Approx. "r" Value4.2
ColorSilver
Density0.75 lbs.
Duct Insulation ColorSilver
Duct Insulation ItemDuct Insulation
Duct Insulation Length25 ft.
Duct Insulation MaterialFiberglass
Duct Insulation Width48"
Jacket MaterialFoil Scrim Kraft
Length25 ft.
MaterialFiberglass
Temp. Range-32°F to +250°F
Thickness1 1/2"
TypeWrap
Width48"
Insulation Density0.75 lbs.
Insulation MaterialFiberglass
Insulation Value4.2
Maximum Temperature Rating250°F
Minimum Temperature Rating-32°F
Overall Length25 ft.
Overall Width48"
Product TypeDuct Insulation
StandardsASTM C-1104, ASTM C-1338, ASTM C-411, ASTM C1136S, ASTM C1290, ASTM C553, ASTM C665, ASTM E-84, CAN/ULC S102-1188, NFPA 90A, UL723

Shipping Info:

Ship weight (kg) 6.4575
Ship height (cm)123.7
Ship length (cm)39.37
Ship width (cm)38.61
HS code7019391010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNS MANVILLE 670378 Duct Insulation 1-1/2 Inch x 48in x 25 Feet
€86.78 /unit