Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNS MANVILLE 533443 Insulated Jacket Pre-curled 6 Inch Max | AF2ZKW 6ZKJ7

JOHNS MANVILLE 533443 Insulated Jacket Pre-curled 6 Inch Max

Item: AF2ZKW Model: 533443Cross Ref: 6ZKJ7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Pipe Jacket
ColorWhite
Fits Max. O.d.6"
For LocationIndoor, Outdoor
For Maximum Outside Dia.6"
For Product TypeStraight Runs
For Use OnBare Pipes, Pipe Insulation
Includes Insulation InsertNo
Includes Vapor BarrierYes
Insulation ColorWhite
Insulation Insert MaterialNot Applicable
Jacket MaterialPVC
Length48"
Temp. Range-30°F to +150°F
Thickness0.02"
For Insulation TypeStraight Runs
Installation MethodTape
Overall Length4 ft.
StandardsASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)12.7
Ship length (cm)121.92
Ship width (cm)12.7
HS code3920490000
Country of OriginUS

Product Variants

ProductModelFits Max. O.d.Jacket MaterialColorThicknessTemp. RangePrice
JOHNS MANVILLE 535299 Insulated Jacket Pre-curled 2 Inch Max | AF2FYL 6TEH8 5352992"PVCWhite0.02"-30°F to +150°F€18.91
JOHNS MANVILLE 535434 Insulated Jacket Pre-curled 2-1/2 Inch Max | AF2FYM 6TEH9 5354342 1/2"PVCWhite0.02"-30°F to +150°F€19.93
JOHNS MANVILLE 36690 Insulated Jacket Pre-curled 10.75in Max | AF2ZLB 6ZKK2 3669010 3/4"PVCWhite0.02"-30°F to +150°F€43.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNS MANVILLE 533443 Insulated Jacket Pre-curled 6 Inch Max
€33.63 /unit