Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNS MANVILLE 36645 Insulated Jacket Pre-curled 3-1/2 Inch Max | AF2ZKQ 6ZKJ2

JOHNS MANVILLE 36645 Insulated Jacket Pre-curled 3-1/2 Inch Max

Item: AF2ZKQ Model: 36645Cross Ref: 6ZKJ2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Pipe Jacket
ColorWhite
Fits Max. O.d.3 1/2"
For LocationIndoor, Outdoor
For Product TypeStraight Runs
For Use OnBare Pipes, Pipe Insulation
Includes Insulation InsertNo
Includes Vapor BarrierYes
Insulation ColorWhite
Insulation Insert MaterialNot Applicable
Jacket MaterialPVC
Length48"
Temp. Range-30°F to +150°F
Thickness0.02"
For Insulation TypeStraight Runs
Installation MethodTape
Overall Length4 ft.
StandardsASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)7.62
Ship length (cm)121.92
Ship width (cm)7.62
HS code3920490000
Country of OriginUS

Product Variants

ProductModelFits Max. O.d.Jacket MaterialColorThicknessTemp. RangePrice
JOHNS MANVILLE 36640 Insulated Jacket Pre-curled 3 Inch Max | AF2ZKP 6ZKJ1 366403"PVCWhite0.02"-30°F to +150°F€20.77
JOHNS MANVILLE 36650 Insulated Jacket Pre-curled 4 Inch Max | AF2ZKR 6ZKJ3 366504"PVCWhite0.02"-30°F to +150°F€21.92
JOHNS MANVILLE 36655 Insulated Jacket Pre-curled 4-1/2 Inch Max | AF2ZKT 6ZKJ4 366554 1/2"PVCWhite0.02"-30°F to +150°F€26.10
JOHNS MANVILLE 36660 Insulated Jacket Pre-curled 5 Inch Max | AF2ZKU 6ZKJ5 366605"PVCWhite0.02"-30°F to +150°F€24.90
JOHNS MANVILLE 36665 Insulated Jacket Pre-curled 5-1/2 Inch Max | AF2ZKV 6ZKJ6 366655 1/2"PVCWhite0.02"-30°F to +150°F€27.47
JOHNS MANVILLE 36670 Insulated Jacket Pre-curled 6-1/2 Inch Max | AF2ZKX 6ZKJ8 366706 1/2"PVCWhite0.02"-30°F to +150°F€30.30
JOHNS MANVILLE 36675 Insulated Jacket Pre-curled 7-1/2 Inch Max | AF2ZKY 6ZKJ9 366757 1/2"PVCWhite0.02"-30°F to +150°F€33.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNS MANVILLE 36645 Insulated Jacket Pre-curled 3-1/2 Inch Max
€21.01 /unit