Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNS MANVILLE 29500 Insulated Fitting Cover Cap 5-5/8in Max | AF2FYC 6TEH0

JOHNS MANVILLE 29500 Insulated Fitting Cover Cap 5-5/8in Max

Item: AF2FYC Model: 29500Cross Ref: 6TEH0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Fitting Cover
Approx. "r" Value3.5
Approx. 'r' Factor3.5
ColorWhite
Fits Max. O.d.5 5/8"
Fitting TypeEnd Cap
For Fitting TypeEnd Cap
For LocationIndoor, Outdoor
For Piping SystemChilled Water, Hot Water, Industrial Process, Institutional Application, Steam
IncludesInsert
Includes Insulation InsertYes
Insulation Insert MaterialFiberglass
Insulation MaterialFiberglass
Jacket MaterialPVC
Temp. Range-32°F to +150°F
FeaturesProvides Protection Against Freezing, Wear, and Damage
For Insulation TypeEnd Cap
For Maximum Outside Diameter5 5/8"
Installation MethodTacks, Tape
Maximum Operating Temperature150°F
Minimum Operating Temperature-32°F
StandardsASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)17.78
HS code3917400000
Country of OriginUS

Product Variants

ProductModelFitting TypeJacket MaterialTemp. RangeColorInsulation MaterialApprox. "r" ValueApprox. 'r' FactorPrice
JOHNS MANVILLE 556385 Insulated Fitting Cover Tee 1-1/2 Inch Max | AF2FVZ 6TEC1 556385TEEPVC-32°F to +150°FWhiteFiberglass3.53.5€4.48
JOHNS MANVILLE 29865 Insulated Fitting Cover Tee 2 Inch Max | AF2FWA 6TEC2 29865TEEPVC-32°F to +150°FWhiteFiberglass3.53.5€4.84
JOHNS MANVILLE 29870 Insulated Fitting Cover Tee 2-1/4in Max | AF2FWB 6TEC3 29870TEEPVC-32°F to +150°FWhiteFiberglass3.53.5€5.53
JOHNS MANVILLE 29875 Insulated Fitting Cover Tee 2-1/2 Inch Max | AF2FWC 6TEC4 29875TEEPVC-32°F to +150°FWhiteFiberglass3.53.5€6.16
JOHNS MANVILLE 31280 Insulated Fitting Cover Tee 2-3/4in Max | AF2FWD 6TEC5 31280TEEPVC-32°F to +150°FWhiteFiberglass3.53.5€5.86
JOHNS MANVILLE 29885 Insulated Fitting Cover Tee 3 Inch Max | AF2FWE 6TEC6 29885TEEPVC-32°F to +150°FWhiteFiberglass3.53.5€7.23
JOHNS MANVILLE 31290 Insulated Fitting Cover Tee 3-1/4in Max | AF2FWF 6TEC7 31290TEEPVC-32°F to +150°FWhiteFiberglass3.53.5€8.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNS MANVILLE 29500 Insulated Fitting Cover Cap 5-5/8in Max
€5.95 /unit