Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PSEI452826 Female Connector 3/4 Cts x 3/4 Npt White | AA7WZH 16T763

JOHN GUEST PSEI452826 Female Connector 3/4 Cts x 3/4 Npt White

Item: AA7WZH Model: PSEI452826Cross Ref: 16T763
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Connector
Basic MaterialPlastic
Body MaterialPolysulfone
ColorWhite
Connection TypeTube x FNPT
Max. Pressure160 psi
Temp. Range200°F
Tube Size3/4"
ApplicationPotable Water
Compatible Copper Tube Size3/4"
Compatible Tube MaterialCopper, CPVC, PEX
Fitting MaterialPlastic
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeFNPS
Fitting Side B Pipe Size3/4"
Fitting Thread Size3/4"-14
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure160 psi
Maximum Operating Temperature200°F
Specific Fitting ShapeStraight Adapter
StandardsICC ESR #1931, NSF/ANSI 61, UPC
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.11
Ship length (cm)5.33
Ship width (cm)5.59
HS code3917400090
Country of OriginGB

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PSEI452826 Female Connector 3/4 Cts x 3/4 Npt White
€40.35 /unit