Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PI1208S-PK10 Bulkhead 1/4 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKV 1WTB9

JOHN GUEST PI1208S-PK10 Bulkhead 1/4 Inch Tube Outer Diameter Gray - Pack Of 10

Item: AB4BKV Model: PI1208S-PK10Cross Ref: 1WTB9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Union
Basic MaterialPlastic
Body MaterialAcetal Copolymer
ColorGray
Connection TypeTube
Max. Pressure150 psi
Tube Size1/4"
ApplicationFood Processing, Potable Water
Compatible Tube MaterialPlastic
Fitting MaterialAcetal
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter1/4"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature4°F
Specific Fitting ShapeStraight Bulkhead Union Adapter
StandardsNSF/ANSI 51, NSF/ANSI 61
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)7.62
HS code3917400090
Country of OriginGB

Product Variants

ProductModelTube SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialPkg. Qty.Price
JOHN GUEST PI1206S-PK10 Bulkhead 3/16 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKU 1WTB8 PI1206S-PK100.188"GrayTubeAcetal Copolymer150 psiPlastic10€92.43
JOHN GUEST PM1208S-PK10 Bulkhead 5/16 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKW 1WTC1 PM1208S-PK100.312"GrayTubeAcetal Copolymer150 psiPlastic10€128.58
JOHN GUEST PI1212S-PK10 Bulkhead 3/8 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKX 1WTC2 PI1212S-PK103/8"GrayTubeAcetal Copolymer150 psiPlastic10€132.21
JOHN GUEST PI1216S-PK10 Bulkhead 1/2 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKY 1WTC3 PI1216S-PK101/2"GrayTubeAcetal Copolymer150 psiPlastic10€199.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PI1208S-PK10 Bulkhead 1/4 Inch Tube Outer Diameter Gray - Pack Of 10
€110.66 /pack