Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PI101222S-PK10 Branch Tee 3/8 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKE 1WTA4

JOHN GUEST PI101222S-PK10 Branch Tee 3/8 Inch Tube Outer Diameter Gray - Pack Of 10

Item: AB4BKE Model: PI101222S-PK10Cross Ref: 1WTA4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Branch Tee
Basic MaterialPlastic
Body MaterialAcetal Copolymer
ColorGray
Connection TypeTube x MNPT
Max. Pressure150 psi
Pipe Size1/4"
Tube Size3/8"
ApplicationPotable Water
Compatible Tube MaterialNylon
Fitting MaterialAcetal
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypeNPTF
Fitting Side C Pipe Size1/4"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi @ 73°F
Maximum Operating Temperature158°F
Minimum Operating Temperature68°F
Specific Fitting ShapeSwivel Adapter Tee
StandardsNSF/ANSI 51, NSF/ANSI 61
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.03
Ship length (cm)13.97
Ship width (cm)16.51
HS code3917400090
Country of OriginGB

Product Variants

ProductModelConnection TypeTube SizeColorBody MaterialMax. PressureBasic MaterialPkg. Qty.Price
JOHN GUEST PM100421S-PK10 Branch Tee 5/32 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BJZ 1WRZ8 PM100421S-PK10Tube x Tube x MNPT0.156"GrayAcetal Copolymer150 psiPlastic10€108.90
JOHN GUEST PI100621S-PK10 Branch Tee 3/16 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKA 1WRZ9 PI100621S-PK10Tube x Tube x MNPT0.188"GrayAcetal Copolymer150 psiPlastic10€111.03
JOHN GUEST PI100821S-PK10 Branch Tee 1/4 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKB 1WTA1 PI100821S-PK10Tube x MNPT1/4"GrayAcetal Copolymer150 psiPlastic10€113.82
JOHN GUEST PI100822S-PK10 Branch Tee 1/4 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKC 1WTA2 PI100822S-PK10Tube x MNPT1/4"GrayAcetal Copolymer150 psiPlastic10€113.82
JOHN GUEST PM100822S-PK10 Branch Tee 5/16 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKD 1WTA3 PM100822S-PK10MNPT x Tube0.312"GrayAcetal Copolymer150 psiPlastic10€122.74
JOHN GUEST PI101623S-PK10 Branch Tee 1/2 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKG 1WTA6 PI101623S-PK10Tube x MNPT1/2"GrayAcetal Copolymer150 psiPlastic10€187.99
JOHN GUEST PI101624S-PK10 Branch Tee 1/2 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BKH 1WTA7 PI101624S-PK10Tube x MNPT1/2"GrayAcetal Copolymer150 psiPlastic10€187.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PI101222S-PK10 Branch Tee 3/8 Inch Tube Outer Diameter Gray - Pack Of 10
€153.54 /pack