Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PI0806S-PK10 Plug 3/16 Inch Tube Outer Diameter Acetal Gray - Pack Of 10 | AB4BHY 1WRX2

JOHN GUEST PI0806S-PK10 Plug 3/16 Inch Tube Outer Diameter Acetal Gray - Pack Of 10

Item: AB4BHY Model: PI0806S-PK10Cross Ref: 1WRX2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Basic MaterialPlastic
Body MaterialAcetal Copolymer
ColorGray
Connection TypeTube
Max. Pressure150 psi
Stem O.d.0.188"
ApplicationPotable Water
Compatible Tube MaterialBrass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel
Fitting Connection TypeTube Stem
Fitting MaterialAcetal
Fitting Tube Size Outer Diameter3/16"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature149°F
Minimum Operating Temperature68°F
Specific Fitting ShapePlug
StandardsFDA APPROVED, NSF/ANSI 51, NSF/ANSI 61
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.54
HS code3917400090
Country of OriginGB

Product Variants

ProductModelStem O.d.Tube SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialPkg. Qty.Price
JOHN GUEST PM0804S-PK10 Plug 5/32 Inch Tube Outer Diameter Acetal Gray - Pack Of 10 | AB4BHX 1WRX1 PM0804S-PK100.156"-GrayTubeAcetal Copolymer150 psiPlastic10€13.12
JOHN GUEST PI0808S-PK10 Plug 1/4 Inch Tube Outer Diameter Acetal Gray - Pack Of 10 | AB4BHZ 1WRX3 PI0808S-PK101/4"1/4"GrayTubeAcetal Copolymer150 psiPlastic10€16.35
JOHN GUEST PM0808S-PK10 Plug 5/16 Inch Tube Outer Diameter Acetal Gray - Pack Of 10 | AB4BJA 1WRX4 PM0808S-PK100.312"0.312"GrayTubeAcetal Copolymer150 psiPlastic10€21.46
JOHN GUEST PI0812S-PK10 Plug 3/8 Inch Tube Outer Diameter Acetal Gray - Pack Of 10 | AB4BJB 1WRX5 PI0812S-PK103/8"3/8"GrayTubeAcetal Copolymer150 psiPlastic10€26.72
JOHN GUEST PI0816S-PK10 Plug 1/2 Inch Tube Outer Diameter Acetal Gray - Pack Of 10 | AB4BJC 1WRX6 PI0816S-PK101/2"1/2"GrayTubeAcetal Copolymer150 psiPlastic10€39.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PI0806S-PK10 Plug 3/16 Inch Tube Outer Diameter Acetal Gray - Pack Of 10
€12.80 /pack