Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PI060605S-PK10 Reducer 3/16 Inch Tube Outer Diameter Acetal - Pack Of 10 | AB4BHQ 1WRW4

JOHN GUEST PI060605S-PK10 Reducer 3/16 Inch Tube Outer Diameter Acetal - Pack Of 10

Item: AB4BHQ Model: PI060605S-PK10Cross Ref: 1WRW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Air Temp. Range-14°F to +167°F
Basic MaterialPlastic
Body MaterialAcetal Copolymer
ColorGray
Connection TypeTube
Fluid Temp.33°F to 140°F
Max. Pressure150 psi
Stem O.d.0.188"
Tube Size0.156"
ApplicationFood Processing, Potable Water
Compatible Tube MaterialPlastic
Fitting MaterialAcetal
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter5/32"
Fitting Side B Connection TypeTube Stem
Fitting Side B Pipe Size3/16"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature4°F
Specific Fitting ShapeStraight Adapter
StandardsNSF/ANSI 51, NSF/ANSI 61
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)3.05
HS code3917400090
Country of OriginGB

Product Variants

ProductModelConnection TypeMax. PressureTube SizeStem O.d.ColorBody MaterialBasic MaterialAir Temp. RangePkg. Qty.Price
JOHN GUEST PI061006S-PK10 Reducer 5/16 Inch Tube Outer Diameter Acetal - Pack Of 10 | AB4BHR 1WRW5 PI061006S-PK10Tube150 psi0.188"0.312"GrayAcetal CopolymerPlastic-14°F to +167°F10€47.04
JOHN GUEST PI061206S-PK10 Reducer 3/8 Inch Stem Outer Diameter Acetal - Pack Of 10 | AB4BHT 1WRW6 PI061206S-PK10Tube150 psi3/8"3/8"GrayAcetal CopolymerPlastic-14°F to +167°F10€62.00
JOHN GUEST PI061208S-PK10 Reducer 3/8 Inch Tube Outer Diameter Acetal - Pack Of 10 | AB4BHU 1WRW7 PI061208S-PK10Tube150 psi1/4"3/8"GrayAcetal CopolymerPlastic-14°F to +167°F10€62.39
JOHN GUEST PI061610S-PK10 Reducer 1/2 Inch Tube Outer Diameter Acetal - Pack Of 10 | AB4BHV 1WRW8 PI061610S-PK10Tube150 psi0.312"1/2"GrayAcetal CopolymerPlastic-14°F to +167°F10€65.35
JOHN GUEST PI061612S-PK10 Reducer 1/2 Inch Tube Outer Diameter Acetal Gray - Pack Of 10 | AB4BHW 1WRW9 PI061612S-PK10Tube150 psi3/8"1/2"GrayAcetal CopolymerPlastic-14°F to +167°F10€109.23
JOHN GUEST PI061008S-10PK Reducer 1/4 Inch Tube Outer Diameter Gray - Pack Of 10 | AD3JDE 3ZLE4 PI061008S-10PKTube x Stem230 psi1/4"0.312"GrayAcetal CopolymerPlastic-14°F to +167°F10€57.20
JOHN GUEST PI061210S-10PK Reducer 5/16 Inch Tube Outer Diameter Gray - Pack Of 10 | AD3JDF 3ZLE5 PI061210S-10PKTube x Stem150 psi0.312"3/8"GrayAcetal CopolymerPlastic-14°F to +167°F10€74.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PI060605S-PK10 Reducer 3/16 Inch Tube Outer Diameter Acetal - Pack Of 10
€47.58 /pack