JOBOX 7948240 Underbed Box, 48 x 24 x 24 Inch Size, White, Steel | CH9CAR

JOBOX 7948240 Underbed Box, 48 x 24 x 24 Inch Size, White, Steel

Item: CM9GKR Model: 7948240
Limited Availability
€943.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnderbody Truck Box
ColorWhite
FinishPowder Coat
Handle StyleRotating T-Handle
Height24"
Length48"
MaterialSteel
PackagingBoxed
Width24"

Product Details:

JOBOX 7948240 underbed box is designed for organising and protecting tools & accessories. It features a rotating T-handle with a cam lock & a three-point locking system for improved security and theft protection.

Features:

  • It features quick-release keyway connectors to allow the door to drop down when the cables are released.
  • The drop-down door & industrial-grade steel hinges allow easy loading and unloading of items.
  • It has one-piece lock housing to protect the lock components and offer additional strength to the door.

Frequently Asked Questions:

Q. Is the product corrosion-resistant?

A. JOBOX 7948240 underbed box comes with white powder finish to offer added toughness and corrosion protection.

Q. What is the use of a rotating T-handle?

A. Rotating T-handles allow the doors to shut tight against the seal and prevent the entry of moisture & dust inside the box.

Q. What is the function of bulb-shaped automotive weather stripping?

A. Bulb-shaped automotive weather stripping is installed on the door opening to prevent leaks, gaps and vibration.

Product Variants

ProductModelHeightStorage CapacityColorMaterialLocking SystemFinishHandle StylePrice
JOBOX 790980 Underbed Box, 24 x 18 x 18 Inch Size, White, Steel | CH9CAV 79098018"4.5 cu. ft.WhiteSteelKeyedPowder CoatRotating T-Handle€403.67
RFQ
JOBOX 790982 Underbed Box, 24 x 18 x 18 Inch Size, Black, Steel | CH9CAW 79098218"4.5 cu. ft.BlackSteelKeyedPowder CoatRotating T-Handle€403.67
RFQ
JOBOX 791980 Underbed Box, 30 x 18 x 18 Inch Size, White, Steel | CH9CAX 79198018"-WhiteSteel-Powder CoatRotating T-Handle€433.42
RFQ
JOBOX 791982 Underbed Box, 30 x 18 x 18 Inch Size, Black, Steel | CH9CAY 79198218"-BlackSteel-Powder CoatRotating T-Handle€433.42
RFQ
JOBOX 7924160 Underbed Box, 24 x 16 x 14 Inch Size, White, Steel | CH9CAZ 792416014"-WhiteSteel-Powder CoatRotating T-Handle€638.17
RFQ
JOBOX 7924162 Underbed Box, 24 x 16 x 14 Inch Size, Black, Steel | CH9CAA 792416214"-BlackSteel-Powder CoatRotating T-Handle€638.17
RFQ
JOBOX 7924240 Underbed Box, 24 x 24 x 24 Inch Size, White, Steel | CH9CAB 792424024"-WhiteSteel-Powder CoatRotating T-Handle€597.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 7948240 Underbed Box, 48 x 24 x 24 Inch Size, White, Steel
€943.53 /unit