JOBOX 574000D Topside Truck Box, 96 x 15 x 17 Inch Size, Bright, Aluminum | CH9CAW

JOBOX 574000D Topside Truck Box, 96 x 15 x 17 Inch Size, Bright, Aluminium

Item: CM9GCW Model: 574000D
Limited Availability
€1,230.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTo Pside Truck Box
ColorSilver
FinishClear Coat
Gas ShockNo
Handle StyleRotating T-Handle
Height17"
Length96"
MaterialAluminum
PackagingBoxed
Width15"

Product Details:

Jobox 574000D aluminium topside truck box is ideal for keeping expensive tools safe and preventing them from sliding around the truck bed.

Features:

  • The stainless steel rotating T-handle pulls the door tight against the seal and the automotive bulb weather stripping seals the door from all sides.
  • This box has reinforced rain gutter doors and offers hinges to provide security and long service life.

Frequently Asked Questions:

Q. What type of cables are used in this Jobox 574000D aluminium inner side truck box?

A. It is equipped with quick-release, coated aircraft cables that allow dropping down of the door up to 180 degrees for complete accessibility.

Q. What is the importance of heavy-duty rain gutter doors?

A. This Crescent Jobox unit offers reinforced rain gutter doors that seal around the topside opening to prevent moisture or leakage.

Q. What tools come included with this truck box?

A. This box comes with a mounting kit and supporting legs with hardware.

Product Variants

ProductModelStorage CapacityColorFinishLid TypeMaterialHeightGaugeLocking SystemPrice
DELTA PRO 573000 Topside Truck Box Aluminium 17 Inch Height | AD9LXE 4TKF7 57300013 cu. ft.BrightClear CoatAdjustableAluminum17"16 ga.Keyed€1,228.92
RFQ
DELTA PRO 572000 Topside Truck Box Aluminium 15 Inch Height | AD9LXF 4TKF8 57200010.6 cu. ft.BrightClear CoatAdjustableAluminum17"16 ga.Keyed€1,149.22
RFQ
JOBOX 570000 Topside Truck Box, 44 x 15 x 17 Inch Size, Bright, Aluminum | CH9CAP 570000-SilverClear Coat-Aluminum17"---
RFQ
JOBOX 570002 Topside Truck Box, 44 x 15 x 17 Inch Size, Black, Aluminum | CH9CAQ 570002-BlackPowder Coat-Aluminum17"---
RFQ
JOBOX 571000D Topside Truck Box, 65 x 15 x 17 Inch Size, Bright, Aluminum | CH9CAR 571000D-SilverClear Coat-Aluminum17"---
RFQ
JOBOX 571002D Topside Truck Box, 65 x 15 x 17 Inch Size, Black, Aluminum | CH9CAT 571002D-BlackPowder Coat-Aluminum17"---
RFQ
JOBOX 572002D Topside Truck Box, 72 x 15 x 17 Inch Size, Black, Aluminum | CH9CAU 572002D-BlackPowder Coat-Aluminum17"--€1,170.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 574000D Topside Truck Box, 96 x 15 x 17 Inch Size, Bright, Aluminium
€1,230.22 /unit