JOBOX 410000D Tongue Box, Extra Wide, 48 x 18 x 20.5 Inch Size, Bright, Aluminum | CH9CAA

JOBOX 410000D Tongue Box, Extra Wide, 48 x 18 x 20.5 Inch Size, Bright, Aluminium

Item: CM9GDA Model: 410000D
Limited Availability
€620.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
ColorSilver
FinishClear Coat
Handle StylePaddle Handle
Height20 1/2"
Length48"
MaterialAluminum
PackagingBoxed
Width18"

Product Details:

JOBOX 410000D aluminium trailer tongue box provides superior security and weather-tight storage for tools and equipment. It features a deeply recessed hinge to allow the box to fully open when rested against a rail or trailer wall.

Features:

  • It comes equipped with an offset gas spring lid lift to allow easier access to tools and accessories from the driver's side.
  • It features a leak-proof stainless steel paddle handle to prevent moisture and back spray from entering the unit.
  • This unit comes with full weatherstripping that seals out moisture and dust.
  • It features patented Armor-Brite powder paint finish to provide superior rust resistance.

Frequently Asked Questions:

Q. What is the construction material of this unit?

A. JOBOX trailer tongue box features rugged aluminium construction for maximum strength and is lightweight for easy handling.

Q. How to mount this trailer tongue box in a truck or trailer bed?

A. This trailer tongue box can be easily mounted against a rail or trailer wall to provide more floor space for storing cargo.

Q. What are paddle handles?

A. Paddle handles are recessed units that consist of an inset pan with a flip-out handle for actuating the latch, useful for applications like electronic enclosures, trucks & trailers and chests.

Product Variants

ProductModelColorFinishMaterialHeightStorage CapacityHandle StylePrice
JOBOX 405000D Tongue Box, 33 x 16 x 20.5 Inch Size, Bright, Aluminum | CH9CAY 405000DSilverClear CoatAluminum20 1/2"4.5 cu. ft.Paddle Handle€470.81
RFQ
JOBOX 405002 Tongue Box, 33 x 16 x 20.5 Inch Size, Black, Aluminum | CH9CAZ 405002BlackPowder CoatAluminum20 1/2"-Paddle Handle-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 410000D Tongue Box, Extra Wide, 48 x 18 x 20.5 Inch Size, Bright, Aluminium
€620.76 /unit