JOBOX 1-310000 Crossover Truck Box, Mid Size, 62.75 x 20.25 x 14.25 Inch Size, Bright, Aluminum | CH9CAG

JOBOX 1-310000 Crossover Truck Box, Mid Size, 62.75 x 20.25 x 14.25 Inch Size, Bright, Aluminium

Item: CM9GGG Model: 1-310000
Limited Availability
€532.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Truck Box
ColorSilver
FinishClear Coat
Gas ShockYes
Handle StylePaddle Handle
Height14 1/4"
Length62 3/4"
Lid TypeSingle Lid
MaterialAluminum
PackagingBoxed
TypeMid-Size
Width20 1/4"

Product Details:

JOBOX 1-310000 crossover truck box is designed to store large & bulky tools and items in trucks for ease of accessibility & security.

Features:

  • JOBOX 1-310000 crossover truck box can be opened from either side of the vehicle despite having lid locks from the driver's side.
  • The product offers self-raising lids supported by dual gas springs for easy accessibility.
  • It is supplied with a small part storage tray and built-in storage bins on both ends for conveniently storing & organising small items & hand tools.
  • The lid is reinforced with an RSL laminated rigid structural lid bolster to ensure supreme strength.
  • This unit has adjustable lid strikers to keep the lid locked for maximum security.

Frequently Asked Questions:

Q. What materials are used to manufacture this box?

A. This crossover truck box features high-strength aluminium construction to prevent cargo damage, protecting the locking mechanism and providing excellent rust resistance.

Q. What type of handle is attached to this JOBOX 1-310000 box?

A. It has leak proof stainless steel paddle handles to prevent the entrance of moisture.

Q. What is the storage capacity of this truck box?

A. This mid-size box offers a maximum storage capacity of 9.3 cu.ft.

Product Variants

ProductModelTypeHeightColorFinishMaterialHandle StyleLid TypeGas ShockPrice
JOBOX 1-302000 Crossover Truck Box, Single Lid, 69.125 x 20.25 x 14.25 Inch Size, Bright, Aluminum | CH9CAC 1-302000Full Size14 1/4"SilverClear CoatAluminumPaddle HandleSingle LidYes€551.81
RFQ
JOBOX 1-302002 Crossover Truck Box, Single Lid, 69.125 x 20.25 x 14.25 Inch Size, Black, Aluminum | CH9CAD 1-302002Full Size14 1/4"BlackPowder CoatAluminumPaddle HandleSingle LidYes€638.83
RFQ
JOBOX 1-309000 Crossover Truck Box, Single Lid, 72.125 x 20.25 x 11.75 Inch Size, Bright, Aluminum | CH9CAE 1-309000Ford Super-Duty & Dodge Ram11 3/4"SilverClear CoatAluminumPaddle HandleSingle Lid--
RFQ
JOBOX 1-309002 Crossover Truck Box, Single Lid, 72.125 x 20.25 x 11.75 Inch Size, Black, Aluminum | CH9CAF 1-309002Ford Super-Duty & Dodge Ram11 3/4"BlackPowder CoatAluminumPaddle HandleSingle Lid--
RFQ
JOBOX 1-310002 Crossover Truck Box, Mid Size, 62.75 x 20.25 x 14.25 Inch Size, Black, Aluminum | CH9CAH 1-310002Mid-Size14 1/4"BlackPowder CoatAluminumPaddle HandleSingle LidYes€638.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 1-310000 Crossover Truck Box, Mid Size, 62.75 x 20.25 x 14.25 Inch Size, Bright, Aluminium
€532.09 /unit