JOBOX 1-300000 Crossover Truck Box, Single Lid, 69.125 x 20.25 x 14.25 Inch Size, Bright, Aluminum | CH9CAW

JOBOX 1-300000 Crossover Truck Box, Single Lid, 69.125 x 20.25 x 14.25 Inch Size, Bright, Aluminium

Item: CM9GFW Model: 1-300000
Limited Availability
€548.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Truck Box
ColorSilver
FinishPowder Coat
Gas ShockYes
Handle StylePaddle Handle
Height14 1/4"
Length69 3/25"
Lid TypeSingle Lid
MaterialAluminum
PackagingBoxed
TypeFull Size
Width20 1/4"

Product Details:

JOBOX 1-300000 crossover truck box stores large & bulky tools and items in trucks for ease of accessibility & security.

Features:

  • JOBOX 1-300000 crossover truck box is supplied with a small part storage tray and built-in storage bins on both ends for conveniently storing & organising small items & hand tools.
  • The lid locks on the driver's side of the vehicle but can be opened from any side.
  • It has adjustable lid strikers to keep the lid locked for increased security.
  • This product offers self-raising lids supported by dual gas springs for easy accessibility.
  • The lid of the unit is reinforced with an RSL laminated rigid structural lid bolster to ensure supreme strength.

Frequently Asked Questions:

Q. What materials are used to manufacture this box?

A. This crossover truck box features high-strength aluminium construction to prevent cargo damage, protecting the locking mechanism and providing excellent rust resistance.

Q. What are the dimensions of this truck box?

A. It measures 69 (L) x 20 (W) x 14 (H) inches.

Q. What type of handle is attached to this JOBOX 1-300000 box?

A. It has leak-proof stainless steel paddle handles to prevent the entrance of moisture.

Product Variants

ProductModelTypeHeightColorFinishMaterialHandle StyleGas ShockLid TypePrice
JOBOX 1-300002 Crossover Truck Box, Single Lid, 69.125 x 20.25 x 14.25 Inch Size, Black, Aluminum | CH9CAX 1-300002Full Size14 1/4"BlackPowder CoatAluminumPaddle HandleYesSingle Lid€638.83
RFQ
JOBOX 1-301000 Crossover Truck Box, Single Lid, 69.125 x 20.25 x 17.25 Inch Size, Bright, Aluminum | CH9CAY 1-301000Deep Full Size17 1/4"SilverClear CoatAluminumPaddle HandleYesSingle Lid€620.77
RFQ
JOBOX 1-301002 Crossover Truck Box, Single Lid, 69.125 x 20.25 x 17.25 Inch Size, Black, Aluminum | CH9CAZ 1-301002Deep Full Size17 1/4"BlackPowder CoatAluminumPaddle HandleYesSingle Lid€709.43
RFQ
JOBOX 1-304000 Crossover Truck Box, Mid Size, 62.75 x 20.25 x 14.25 Inch Size, Bright, Aluminum | CH9CAA 1-304000Mid-Size14 1/4"SilverClear CoatAluminumPaddle HandleYesSingle Lid€532.09
RFQ
JOBOX 1-304002 Crossover Truck Box, Mid Size, 62.75 x 20.25 x 14.25 Inch Size, Black, Aluminum | CH9CAB 1-304002Mid-Size14 1/4"BlackPowder CoatAluminumPaddle HandleYesSingle Lid€638.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 1-300000 Crossover Truck Box, Single Lid, 69.125 x 20.25 x 14.25 Inch Size, Bright, Aluminium
€548.05 /unit