Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 5595 Training DVD Regulatory Compliance PK50 | AH2MWX 29WN19

JJ KELLER 5595 Training DVD Regulatory Compliance PK50

Item: AH2MWX Model: 5595Cross Ref: 29WN19
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEvaluation Form
Book TitleForklift Safety
Depth12"
Height1"
LanguageEnglish
Number Of Pages0
Regulations Covered29 CFR Section 1910.178(L)
Subject MatterForklift Safety
Width8 1/2"
For Use With38D292
FormatDVD
IncludesCan Be Used for Vehicles Powered By Either Electric or Internal Combustion Engines
Number Of Users Supported1
Product TypeRegulatory Compliance DVD
Supported LanguagesEnglish

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)21.59
Country of OriginUS

Product Details:

    • Video Length : No Video
    • Provides: Designed to Provide Forklift Operators with A Safety and Maintenance Checklist to Be Filled Out Before Each Shift

Product Variants

ProductModelRegulations CoveredHeightDepthSubject MatterLanguageNumber Of PagesPkg. Qty.Price
JJ KELLER 4693 Evaluation Form Reg Compliance PK50 | AH2MWR 29WN12 469329 CFR Section 1926.602(D) And 1910.178(L)1 1/2"11 3/4"Forklift SafetyEnglish-50€54.45
JJ KELLER 28159 Evaluation Form Reg Compliance PK50 | AH2MXV 29WN76 2815929 CFR 1910.1780.016"8 1/2"Forklift SafetyEnglish-50€94.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 5595 Training DVD Regulatory Compliance PK50
€29.73 /pack