Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 39-F-W Hazardous Materials Placard Chart Chart | AF4JTQ 8YDV8

JJ KELLER 39-F-W Hazardous Materials Placard Chart Chart

Item: AF4JTQ Model: 39-F-WCross Ref: 8YDV8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Materials Placard Chart
FormatChart
Height22"
MaterialVinyl
Subject MatterChemical, Hazmat Training
Width17"
Hazard Communication StandardDOT
Product TypeWall Chart
Size (wxh)17" x 22"
Thickness0.03"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.25
Ship length (cm)55.88
Ship width (cm)44.45
HS code4911998000
Country of OriginUS

Product Details:

    • Provides: Placarding wall chart features full-color illustrations of placards required by the DOT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 39-F-W Hazardous Materials Placard Chart Chart
€40.44 /unit