Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 326-DVD Dvd Training Forklift Worshop | AC7DPD 38D289

JJ KELLER 326-DVD Dvd Training Forklift Worshop

Item: AC7DPD Model: 326-DVDCross Ref: 38D289
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€626.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDVD Training Program
Depth11"
FormatDVD
Height3"
LanguageEnglish
MaterialDVD
Number Of Pages0
Regulations CoveredOSHA 1926.602(D) And 1920.178(I)
Subject MatterForklift Workshop For Construction
System RequirementsBasic DVD System Requirements, A 400 mHz Or Faster Intel-Compatible CPU, -A Video Card With AGP Architecture And at Least 4 MB Of Onboard RAM, at Least 128 MB Of System RAM (Windows 2000, XP, And Vista Users 256 MB Or More Is Recommended), Windows 98 SE
Time30 min.
TypeRegulatory Compliance
Width14"
Number Of Users SupportedUnlimited
Product TypeDVD
ProvidesTraining Information
Run Time33 min.
Supported LanguagesEnglish

Shipping Info:

Ship weight (kg) 1.494
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)27.94
HS code8523402010
Country of OriginUS

Product Details:

    • Provides: Training Information

Product Variants

ProductModelNumber Of PagesHeightDepthTypeTimeSupported LanguagesLanguageFormatPkg. Qty.Price
JJ KELLER 26554 Dvd Training Program Reg Compliance | AB8WCM 29WM72 26554-3"14"Instructional25 min.-EnglishDVD1€869.40
JJ KELLER 30194 Dvd Training Program Reg Compliance | AB8WCN 29WM81 30194-3"14"Instructional25 min.-EnglishDVD1€533.96
JJ KELLER 27677 Dvd Training Csa Know The Basics | AC7DNY 38D281 27677-3"11"Regulatory Compliance19 min.-EnglishDVD1€581.66
JJ KELLER 174-DVD-R-6 Dvd Training Cargo Securement Flatbeds | AC7DPA 38D284 174-DVD-R-6-3"11"Regulatory Compliance25 min.-EnglishDVD1€507.31
JJ KELLER 282-DVD Dvd Training Guide To Reasonable Suspicion | AC7DPC 38D287 282-DVD-3"11"Regulatory Compliance20 min.-EnglishDVD1€582.26
JJ KELLER 13451 Training DVD Regulatory Compliance | AH2MUM 29WM37 13451-3"14"---English-1€869.40
JJ KELLER 12172 Training DVD Regulatory Compliance | AH2MUR 29WM43 12172-3"14"---English-1€440.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 326-DVD Dvd Training Forklift Worshop
€626.48 /unit