Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 200-TX-1 Labor Law Poster STA TX SP 26Wx20 Inch Height 1 Year | AH6QYZ 36EV60

JJ KELLER 200-TX-1 Labor Law Poster STA TX SP 26Wx20 Inch Height 1 Year

Item: AH6QYZ Model: 200-TX-1Cross Ref: 36EV60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabor Law Poster
Height20"
LanguageSpanish
MaterialLaminated Paper
Width26"
Compliance TypeFederal And State Labor Law
Number Of Posters Included [new]2
Product TypePoster
Size (wxh)20" x 24"
State/provinceTX
Subject Matter [new]Labor Law
Subscription Length1 yr.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.08
Ship length (cm)76.2
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Compliance Type : State Labor Law
    • Subscription Length : 1 yr.

Product Variants

ProductModelLanguageHeightMaterialPrice
JJ KELLER 100-AK Labor Law Poster State Labor Law AK | AH2HUJ 29DZ85 100-AKEnglish27"Laminated Paper€43.88
JJ KELLER 100-AL Labor Law Poster State Labor Law AL | AH2HUK 29DZ86 100-ALEnglish27"Laminated Paper€43.88
JJ KELLER 100-AR Labor Law Poster State Labor Law AR | AH2HUL 29DZ87 100-AREnglish27"Laminated Paper€43.88
JJ KELLER 100-AZ Labor Law Poster State Labor Law AZ | AH2HUM 29DZ88 100-AZEnglish27"Laminated Paper€43.88
JJ KELLER 100-CA Labor Law Poster State Labor Law CA | AH2HUN 29DZ89 100-CAEnglish27"Laminated Paper€43.88
JJ KELLER 100-CT Labor Law Poster State Labor Law CT | AH2HUP 29DZ90 100-CTEnglish27"Laminated Paper€43.88
JJ KELLER 100-CO Labor Law Poster State Labor Law CO | AH2HUQ 29DZ91 100-COEnglish27"Laminated Paper€43.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 200-TX-1 Labor Law Poster STA TX SP 26Wx20 Inch Height 1 Year
€120.01 /unit