Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 19076 Handbook Regulatory Compliance PK10 | AH2MWK 29WM99

JJ KELLER 19076 Handbook Regulatory Compliance PK10

Item: AH2MWK Model: 19076Cross Ref: 29WM99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandbook
Book DescriptionDesigned For Use With Cargo Securement Flatbeds- DVD Training Program
Book TitleCargo Securement Flatbeds
Depth8"
Height1/2"
LanguageEnglish
Number Of Pages24
Subject MatterWorkplace Safety
Width5"
For Use With38D284
FormatBook
IncludesDriver Receipt Page
Number Of Users Supported1
Product TypeHandbook
ProvidesTraining Information
Supported LanguagesEnglish

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • Video Length : No Video
    • Provides: Designed for Use with Cargo Securement Flatbeds - DVD Training Program

Product Variants

ProductModelSubject MatterLanguageNumber Of PagesRegulations CoveredDepthHeightFormatSupported LanguagesPkg. Qty.Price
JJ KELLER 28763 Handbook Healthcare English | AG9EWU 19YK46 28763HealthcareEnglish384FMCSR6"1 1/4"--1€74.50
JJ KELLER 839 Handbook Regulatory Compliance English | AG9EWW 19YK49 839Driving SafetyEnglish45049 CFR (Parts 40, 380, 382, 383, 387, 390-396, 655)5"3/4"--1€10.21
JJ KELLER 14077 Handbook Regulatory Compliance English | AG9EWX 19YK50 14077Driving SafetyEnglish178FMCSR5 1/2"1/2"--1€14.74
JJ KELLER 12181 Training DVD Reg Compliance English PK10 | AH2MUT 29WM44 12181Driving SafetyEnglish20FMCSR 392.9 And 3938"1/2"--10€75.69
JJ KELLER 11732 Training DVD Reg Compliance English PK10 | AH2MVZ 29WM86 11732General Safety TrainingEnglish24-8"1/2"--1€132.31
JJ KELLER 27685 Training DVD Reg Compliance English PK10 | AH2MWH 29WM97 27685Driving SafetyEnglish24-8"1/2"--10€75.69
JJ KELLER 16264 Handbook Workplace Safety English PK10 | AH2MWL 29WN07 16264Forklift SafetyEnglish2829 CFR Section 1926.602(D) And 1910.178(L)8"1/2"--10€77.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 19076 Handbook Regulatory Compliance PK10
€87.25 /pack