Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 19067 Training DVD Hazcom GHS English | AG9PTV 21EX09

JJ KELLER 19067 Training DVD Hazcom GHS English

Item: AG9PTV Model: 19067Cross Ref: 21EX09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGHS Instructor Guide
Book DescriptionHelps You Understand The Scope Of Hazcom Training And Provides Materials To Help You Create Effective Training Sessions
Book TitleGHS
Depth10 3/4"
Height1/5"
LanguageEnglish
Number Of Pages24
Regulations Covered29 CFR 1910.1200
Subject MatterGlobally Harmonized System
Width8"
For Use With21EX07
FormatGuide
Product TypeGHS Instructor Guide
ProvidesTraining Information
Supported LanguagesEnglish

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.51
Ship length (cm)27.31
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Video Length : No Video
    • Provides: Instructor Reference

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 19067 Training DVD Hazcom GHS English
€34.04 /unit