Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 12461 Bill of Lading Form Reg Compliance PK500 | AG9EXM 19YK65

JJ KELLER 12461 Bill of Lading Form Reg Compliance PK500

Item: AG9EXM Model: 12461Cross Ref: 19YK65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€274.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBill of Lading Forms
Book TitleHazmat Bill Of Lading
Depth8 1/2"
Height1/4"
LanguageEnglish
Number Of Pages1
Regulations Covered49 CFR Part 172, Subpart C
Subject MatterChemical Safety
Width9 1/2"

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)0.05
Ship length (cm)24.13
Ship width (cm)21.59
Country of OriginUS

Product Details:

    • Video Length : No Video
    • Provides: DOT Requirements for Proper Documentation of Hazmat Shipments (49 CFR Part 172, Subpart C)

Product Variants

ProductModelHeightDepthSubject MatterRegulations CoveredLanguageNumber Of PagesBook TitlePkg. Qty.Price
JJ KELLER 431 Bill of Lading Form Reg Compliance PK250 | AG9EXN 19YK66 4310.078"5"Chemical Safety49 CFR Part 172, Subpart CEnglish1Hazmat Bill Of Lading250€113.49
JJ KELLER 435 Bill of Lading Form Reg Compliance PK250 | AG9EXP 19YK68 4350.031"8 1/2"Chemical Safety49 CFR Part 172, Subpart CEnglish1Hazmat Bill Of Lading250€107.35
JJ KELLER 969 Bill of Lading Form Reg Compliance PK250 | AG9EXQ 19YK69 9690.078"11"Chemical Safety49 CFR Part 172, Subpart CEnglish1Hazmat Bill Of Lading250€168.77
JJ KELLER 970 Bill of Lading Form Reg Compliance PK250 | AG9EXR 19YK70 9700.031"8 1/2"Chemical Safety49 CFR Part 172, Subpart CEnglish1Hazmat Bill Of Lading250€172.28
JJ KELLER 967 Bill of Lading Form Reg Compliance PK250 | AG9EXT 19YK71 9671/4"7 1/2"Chemical Safety49 CFR Part 172, Subpart CEnglish1Hazmat Bill Of Lading250€140.16
JJ KELLER 968 Bill of Lading Form Reg Compliance PK250 | AG9EXU 19YK72 9681/4"8"Chemical Safety49 CFR Part 172, Subpart CEnglish1Hazmat Bill Of Lading250€164.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 12461 Bill of Lading Form Reg Compliance PK500
€274.33 /unit