Flat Shipping

Flat Shipping at €24.99 + VAT

JESSUP MANUFACTURING NSN290 Stair Nosing Black Aluminium 4 Feet Width | AB4VFC 20G098

JESSUP MANUFACTURING NSN290 Stair Nosing Black Aluminium 4 Feet Width

Item: AB4VFC Model: NSN290Cross Ref: 20G098
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Nosing
ColorBlack
Depth2 3/4"
Edge TypeRound
Installation MethodFasteners
MaterialAluminum
Thickness1/4"
Tread PatternPerforated
Width4 ft.
Edge StyleRound
For Surface TypeExisting Concrete, Masonry, Metal Surfaces, Wood Surfaces
IncludesStainless Steel Screws
Indoor/outdoorIndoor, Outdoor
Installation Equipment IncludedYes
Nose Height1 1/8"
Nose StyleSquare
Product TypeAnti-Slip Stair Nosing
Surface DesignRaised Discs
Two Stage InstallationNo

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)3.05
Ship length (cm)121.92
Ship width (cm)7.11
HS code8302416080
Country of OriginUS

Product Variants

ProductModelDepthColorInstallation MethodEdge TypePrice
JESSUP MANUFACTURING NSN100 Stair Nosing Silver Aluminium 2-1/2 Feet Width | AB4VEY 20G094 NSN1002 3/4"SilverFastenersRound€37.36
JESSUP MANUFACTURING NSN190 Stair Nosing Black Aluminium 2-1/2 Feet Width | AB4VEZ 20G095 NSN1902 3/4"BlackFastenersRound€41.19
JESSUP MANUFACTURING NSN130 Stair Nosing Safety Yellow Aluminium 2-1/2 Feet Width | AB4VFA 20G096 NSN1302 3/4"YellowFastenersRound€41.19
JESSUP MANUFACTURING NSN200 Stair Nosing Silver Aluminium 4 Feet Width | AB4VFB 20G097 NSN2002 3/4"SilverFastenersRound€52.49
JESSUP MANUFACTURING NSN230 Stair Nosing Safety Yellow Aluminium 4 Feet Width | AB4VFD 20G099 NSN2302 3/4"YellowFastenersRound€60.35
JESSUP MANUFACTURING NSSN100 Stair Nosing Silver Aluminium 2-1/2 Feet Width | AB4VFE 20G101 NSSN1009"SilverFastenersRound€63.54
JESSUP MANUFACTURING NSSN190 Stair Nosing Black Aluminium 2-1/2 Feet Width | AB4VFF 20G102 NSSN1909"BlackFastenersRound€79.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING NSN290 Stair Nosing Black Aluminium 4 Feet Width
€84.84 /unit