Flat Shipping

Flat Shipping at €24.99 + VAT

JESSUP MANUFACTURING 7760-DH Door Marking Tape Roll 4 Inch W 4 Inch L - Pack Of 10 | AE3LUU 5DYY4

JESSUP MANUFACTURING 7760-DH Door Marking Tape Roll 4 Inch W 4 Inch L - Pack Of 10

Item: AE3LUU Model: 7760-DHCross Ref: 5DYY4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Marking Tape
ColorWhite
Glow In The DarkYes
Glows Up To6 hrs.
Length4"
PatternSolid
Performance Temp.+50°F to +220°F
ShapeRoll
Thickness8 mil.
Width4"
Floor Marking Tape TypeGlow in the Dark
Imperial Tape Length4"
Imperial Tape Width4"
Message LegendNo Legend
Product FormSquare
Retroreflective GradeNon Reflective
StandardsIBC, IFC, AND NFPA 101 LIFE SAFETY CODES, UL 1994 LISTED
Tape Backing MaterialPolyester
Tape ColorWhite
Tape PatternSolid
Tape Thickness8 mil.

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)0.76
Ship length (cm)10.41
Ship width (cm)10.41
HS code7607205000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING 7760-DH Door Marking Tape Roll 4 Inch W 4 Inch L - Pack Of 10
€142.87 /pack