JESSUP MANUFACTURING 3700-4 Conformable Antislip Tape Black 4 Inch x 60 Feet | AC8ZAC 3EYG8

JESSUP MANUFACTURING 3700-4 Conformable Antislip Tape Black 4 Inch x 60 Feet

Item: AC8ZAC Model: 3700-4Cross Ref: 3EYG8
In Stock

Get it by Tuesday, Jun 17

€337.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConformable Antislip Tape
AdhesiveVinyl
Adhesive MaterialVinyl
BackingPressure Sensitive Adhesive
Backing TypePressure Sensitive Adhesive
ColorBlack
Length60 ft.
MaterialAluminum Oxide
ShapeContinuous Roll
Width4"
Adhesion To Steel40 oz./in.
Adhesive PropertiesAggressive Adhesive
Anti-slip SurfaceAluminum Oxide
EnvironmentIndoor and Outdoor
Glow In The DarkNo
Grit Size60
Imperial Tape Length60 ft.
Imperial Tape Width4"
Maximum Tape Performance Temperature220°F
Message LegendNo Legend
Minimum Application Temperature50°F
Minimum Tape Performance Temperature-20°F
Package Quantity1
Product FormContinuous Roll
Specifications MetADA, NFSI, OSHA
StandardsADA, NFSI CERTIFIED FOR HIGH TRACTION, OSHA, PROP 65
Surface AbrasiveCoarse
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoil
Tape ColorBlack
Tape PatternSolid
Tape Resistance PropertiesChemical-Resistant, Oil-Resistant
Tape Thickness42 mil.
Traffic TypeMedium Traffic

Shipping Info:

Ship weight (kg) 1.899
Ship height (cm)10.16
Ship length (cm)17.02
Ship width (cm)17.02
HS code6805301000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING 3700-4 Conformable Antislip Tape Black 4 Inch x 60 Feet
€337.29 /unit