Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JESSUP MANUFACTURING 3200-6x30 Antislip Tape Black 6 Inch x 30 Feet | AA4BXY 12E855

JESSUP MANUFACTURING 3200-6x30 Antislip Tape Black 6 Inch x 30 Feet

Item: AA4BXY Model: 3200-6x30Cross Ref: 12E855
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tape
AdhesiveVinyl
Adhesive MaterialVinyl
BackingPressure Sensitive Adhesive
Backing TypePressure Sensitive Adhesive
ColorBlack
Length30 ft.
MaterialSilicon Carbide
Performance Temp.-20°F to +200°F
ShapeContinuous Roll
Thickness41 mil.
Width6"
Adhesive PropertiesAggressive Adhesive
Anti-slip SurfaceSilicon Carbide
EnvironmentIndoor and Outdoor
For ApplicationOily And Muddy Environments
Glow In The DarkNo
Imperial Tape Width6"
Liner IncludedYes
Message LegendNo Legend
Product FormContinuous Roll
StandardsADA, NFSI CERTIFIED FOR HIGH TRACTION, OSHA, PROP 65
Tape Adhesive MaterialRubber
Tape ColorBlack
Tape PatternSolid
Tape Thickness41 mil.

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)15.75
Ship length (cm)14.22
Ship width (cm)14.22
HS code6805305000
Country of OriginUS

Product Variants

ProductModelAdhesiveShapeGlow In The DarkColorPerformance Temp.Backing TypeGrit SizeGrit MaterialPkg. Qty.Price
JESSUP MANUFACTURING 3100-1 Antislip Tape Black 1 Inch x 60 Feet | AA4BTZ 12E763 3100-1VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€170.00
JESSUP MANUFACTURING 3100-3 Antislip Tape, Silicon Carbide, Size 3 Inch x 60 Feet, Black | AA4BUV 12E782 3100-3VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€170.00
JESSUP MANUFACTURING 3100-6x24-PL Antislip Tape, Silicon Carbide, Size 6 Inch x 24 Feet, Black | AA4BWG 12E817 3100-6x24-PLVinylStripYesBlack-20°F to +200°FPressure Sensitive Adhesive--24€149.26
JESSUP MANUFACTURING 3100-8 Antislip Tape Black 8 Inch x 60 Feet | AA4BWW 12E830 3100-8VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€339.99
JESSUP MANUFACTURING 3100-24 Antislip Tape Black 2 Feet x 60 Feet | AA4BXJ 12E842 3100-24VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€339.99
JESSUP MANUFACTURING 3200-2 Antislip Tape, Silicon Carbide, Size 6 Inch x 60 Feet, Black | AA4BXP 12E847 3200-2VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€196.43
JESSUP MANUFACTURING 3200-4 Antislip Tape, Silicon Carbide, Size 4 Inch x 60 Feet, Black | AA4BXT 12E850 3200-4VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€196.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING 3200-6x30 Antislip Tape Black 6 Inch x 30 Feet
€64.10 /unit