JESSUP MANUFACTURING 3200-6x24 Antislip Tread Black 6 Inch x 2 Feet - Pack Of 50 | AA4BXW 12E853

JESSUP MANUFACTURING 3200-6x24 Antislip Tread Black 6 Inch x 2 Feet - Pack Of 50

Item: AA4BXW Model: 3200-6x24Cross Ref: 12E853
In Stock

Get it by Tuesday, Jun 10

€193.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tread
AdhesiveVinyl
Adhesive MaterialVinyl
BackingPressure Sensitive Adhesive
Backing TypePressure Sensitive Adhesive
ColorBlack
Length2"
MaterialSilicon Carbide
Performance Temp.-20°F to +200°F
ShapeStrip
Thickness41 mil.
Width6"

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)5.08
Ship length (cm)60.96
Ship width (cm)15.24
HS code6805305000
Country of OriginUS

Product Variants

ProductModelPerformance Temp.ShapeColorAdhesiveBacking TypePkg. Qty.Price
JESSUP MANUFACTURING 3100-2x24 Antislip Tread Black 2 Inch x 2 Feet - Pack Of 50 | AA4BUK 12E773 3100-2x24-20°F to +200°FStripBlackVinylPressure Sensitive Adhesive50€69.38
JESSUP MANUFACTURING 3200-6x24-25 Antislip Tread Black 6 Inch x 2 Feet - Pack Of 25 | AA4BXX 12E854 3200-6x24-25-20°F to +200°FStripBlackVinylPressure Sensitive Adhesive25€89.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING 3200-6x24 Antislip Tread Black 6 Inch x 2 Feet - Pack Of 50
€193.60 /pack